1" LF3001A CxF Dielectric Union, Lead Free Zoom

1" LF3001A CxF Dielectric Union, Lead Free

SKU:0009866

Brand: Watts

Watts
Qty Price
$13.85
/ each
$132.90 / box (10 units x $13.29)
In Stock! Ships in 24-48 Hours
(22 Available)
1

Specs

Size: 1"
Product Type: Dielectric Union
Connection Type: Sweat x Female
Material: Brass
Steel
Features: Lead Free
Thread Type: Female
Max Pressure (PSI): 250 psi
Pressure Rating: 180°F @ 250 psi

Description for Watts 0009866

Series LF3001A Lead Free Dielectric Unions are used in commercial and residential applications to prevent accelerated corrosion and deterioration in the piping system due to galvanic and stray current. It is installed between pipes made from dissimilar metals, and features a female iron pipe thread to solder connection. It consists of a union nut, two tailpieces, and a gasket that separates the tailpieces to prevent an electric current from occurring. Series LF3001A is ideal in applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping. Maximum Pressure: 250psi.

1" LF3001A CxF Dielectric Union, Lead Free

REVIEW SNAPSHOT®

by PowerReviews
Watts3/4"" LF3003 FxF Dielectric Union, Lead Free
 
4.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

better than expected

By ED

from forest grove OR

Verified Buyer

Comments about Watts 3/4"" LF3003 FxF Dielectric Union, Lead Free:

Used to tie pex manifold to existing galvanized plumbing worked well, looks good all I could ask for.

 
4.0

Dielectric Union

By Dead Eye

from Livonia, MI.

Verified Buyer

Comments about Watts 3/4"" LF3003 FxF Dielectric Union, Lead Free:

I use these in 3/4 inch size when installing water heaters. Seem to be well made and the different metal surfaces are kept isolated from each other by plastic and rubber pieces.

 
5.0

Dielectric Union Review

By John

from Corpus Christi, texas

Verified Buyer

Comments about Watts 3/4"" LF3003 FxF Dielectric Union, Lead Free:

This product-dielectric union was of quality construction at a very attractive price.

 
5.0

Proven product, often overlooked

By Steamhog

from Catskills, NY State

Verified Buyer

Comments about Watts 3/4"" LF3003 FxF Dielectric Union, Lead Free:

I use die electric unions on piping jobs where there is a change from black/carbon steel pipe to copper or brass, and in coming off hot water boilers and hot water heaters. All too often, the galvanic action between dis-similar metals is overlooked, especially in residential piping. The Watts Dielectric unions make a good job, easy to fit up, disassemble so nothing gets scorched when sweating the brass end to the copper piping. Make up leak free, no ground seat to "take a set" and leak if not put back in the same place each time the union is broken apart and remade.

Well made, good materials and machine work. Looks like Made In USA, no word to the contrary on Watts' packaging. I hope this is the case.

 
5.0

Quality product at a great price!

By singlepipefitter

from Winthrop, Maine

Verified Buyer

Comments about Watts 3/4"" LF3003 FxF Dielectric Union, Lead Free:

I install these dielectric unions on all water heater installations. They also serve as the required union so service is always fast and easy with these installed.

 
5.0

Solid product

By Ted the remodeler

from Los Alamos, NM

Verified Buyer

Comments about Watts 3/4"" LF3003 FxF Dielectric Union, Lead Free:

This product is well build and solid. I used one for my old boiler and it has worked well for 20+ years. I am adding two new zones and am reworking the manifold and am getting an new union even though the previous one was still in good shape.

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 6 Answers
Displaying questions 1-3
  • Q:

    Is the 1/2 inch diameter the outside or the inside dimension?
    Asked on 7/16/2014 by Kling

    1 answer

    • CUSTOMER CARE

      A:

      The inside diameter of this union is 1/2". The outside diameter of the part at the union nut is 1-1/2"

      Answered on 7/17/2014 by SupplyHouse Staff from NY
  • Q:

    The specs for the product give the temperature rating as "180°F (82°C) with standard gasket A; 300ºF (149ºC) with optional gasket B" Does this part come with both gaskets, or must gasket B be ordered separately?
    Asked on 9/30/2012 by Alex from Boston, MA

    3 answers

    • VERIFIED BUYER

      A:

      I do not remember more than 1 gasket coming with the union. It has been long enough ago that I can't be sure.

      Answered on 9/30/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It only comes with the standard gasket

      Answered on 10/1/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I only got 1 gasket, which I presume is the standard gasket.
      lpg

      Answered on 10/2/2012 by Anonymous
  • Q:

    I would like to replace the majority of my galvanized piping in my home with pex. However, the galvanized water lines come into the house from the outside. Would this be the best option to transition from galvanized to a copper peice with a pex attatchment on it. Or is there an easier way? Can i just buy a Male or Female brass pex conversion fitting and screw onto the galvanized pipe?
    Asked on 3/6/2011 by Jay

    2 answers

    • CUSTOMER CARE

      A:

      You can either use this or just get a PEX adapter.

      Answered on 3/7/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      you should be able to purchase a fitting that will attach to the galvy (which is sized "IPS"... iron pipe size) and allow you to switch directly to pex. Just make sure that the female thread is not sized for "CTS"... copper tube size.

      Answered on 3/15/2012 by singlepipefitter from Winthrop, Maine
Displaying questions 1-3

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons