1 GAP, 1/2" Angle Radiator Steam Trap Zoom

1 GAP, 1/2" Angle Radiator Steam Trap

SKU:0036040

Brand: Watts

Watts
Qty Price
$37.75
/ each
$181.25 / box (5 units x $36.25)
In Stock! Ships in 24-48 Hours
(78 Available)
0

Resources

Specs

Size: 1/2"
Body Pattern: Angle
Material: Brass
Stainless Steel
Bronze
Application: Heating
Min Pressure (PSI): 70
Position: Vertical
Temperature Range (F): 100°-320°F
Connection Type: Threaded

Description for Watts 0036040

Series G, GH, MG, MGH Thermostatic Radiator Steam Traps are designed to remove condensate, air and non-condensable gases from heating systems, while still sensitive enough to close tightly in the presence of steam. Available in choice of various body patterns including angle, straightway, left hand corner, right hand corner, vertical and vertical double union.

1 GAP, 1/2" Angle Radiator Steam Trap

REVIEW SNAPSHOT®

by PowerReviews
Watts1 GAP, 1/2" Angle Radiator Steam Trap
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great Value Steam Traps

By Super John

from Los Angeles, CA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Watts 1 GAP, 1/2" Angle Radiator Steam Trap:

        We use these for our steam radiators in several buildings. The Watts traps are so much more durable and reliable than their cheaper competitors. Our cost/value analysis shows that we spend less money over time buying the Watts. PexSupply (soon SupplyHouse) has the best price, fast shipping, and great customer service. I continue to get my steam traps here.

        • Primary use:
        • Business
         
        5.0

        Exact Replacement Part

        By Bldg. Super.

        from Manhattan, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Watts 1 GAP, 1/2" Angle Radiator Steam Trap:

              This trap is an exact replacement for the 160 steam traps that I have in my residential building. The price from Pex is the best that I have found, and delivery was speedy. Great service at a great price.

              • Primary use:
              • Business

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers