1GSW, 1/2" Straight Radiator Steam Trap Zoom

1GSW, 1/2" Straight Radiator Steam Trap

SKU:0036041

Brand: Watts

Watts
Qty Price
$61.78
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Size: 1/2"
Body Pattern: Straight
Material: Brass
Stainless Steel
Bronze
Application: Heating
Min Pressure (PSI): 70
Temperature Range (F): 100°-320°F
Connection Type: Threaded

Description for Watts 0036041

Series G, GH, MG, MGH Thermostatic Radiator Steam Traps are designed to remove condensate, air and non-condensable gases from heating systems, while still sensitive enough to close tightly in the presence of steam.

1GSW, 1/2" Straight Radiator Steam Trap

REVIEW SNAPSHOT®

by PowerReviews
Watts1GSW, 1/2" Straight Radiator Steam Trap
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Happy to find it

By Valerie

from Los Angeles, CA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Watts 1GSW, 1/2" Straight Radiator Steam Trap:

        I use this product in the heating system and I was happy to find it here.
        It is the second time I purchased it and the experience is one of the best. It came in no time, the price was ok and it fits my needs.

        • Primary use:
        • Business
         
        5.0

        Thank you for carring good products

        By Marv

        from Illinois

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Watts 1GSW, 1/2" Straight Radiator Steam Trap:

              In a steam radiator

              • Primary use:
              • Business

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers