1GRHC, 1/2" Corner (Right) Radiator Steam Trap Zoom

1GRHC, 1/2" Corner (Right) Radiator Steam Trap

SKU:0036042

Brand: Watts

Watts
Qty Price
$121.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 1/2"
Body Pattern: Right Hand Corner
Material: Brass
Stainless Steel
Bronze
Application: Heating
Min Pressure (PSI): 70
Temperature Range (F): 100°-320°F
Connection Type: Threaded

Description for Watts 0036042

Series G, GH, MG, MGH Thermostatic Radiator Steam Traps are designed to remove condensate, air and non-condensable gases from heating systems, while still sensitive enough to close tightly in the presence of steam.

1GRHC, 1/2" Corner (Right) Radiator Steam Trap

Q&A: Ask the Questions, share answers