Description
Series G, GH, MG, MGH Thermostatic Radiator Steam Traps are designed to remove condensate, air and non-condensable gases from heating systems, while still sensitive enough to close tightly in the presence of steam.
Read more
Manuals (1)
Specs
Size:
1/2"
Body Pattern:
Left Hand Corner
Material:
Brass
Stainless Steel
Bronze
Application:
Heating
Min Pressure (PSI):
70
Temperature Range (F):
100°-320°F
Connection Type:
Threaded
Product Type:
Steam Trap
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A