3GH, 3/4" Angle Radiator Steam Trap Zoom

3GH, 3/4" Angle Radiator Steam Trap

SKU:0036046

Brand: Watts

Watts
Qty Price
$76.54
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Size: 3/4"
Body Pattern: Angle
Material: Brass
Stainless Steel
Bronze
Application: Heating
Min Pressure (PSI): 70
Temperature Range (F): 100°-320°F
Connection Type: Threaded
Product Type: Steam Trap

Description for Watts 0036046

Series G, GH, MG, MGH Thermostatic Radiator Steam Traps are designed to remove condensate, air and non-condensable gases from heating systems, while still sensitive enough to close tightly in the presence of steam.

3GH, 3/4" Angle Radiator Steam Trap

Q&A: Ask the Questions, share answers