3GH, 3/4" Straight Radiator Steam Trap Zoom

3GH, 3/4" Straight Radiator Steam Trap

SKU:0036047

Brand: Watts

Watts
Qty Price
$71.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 3/4"
Body Pattern: Straight
Material: Brass
Stainless Steel
Bronze
Application: Heating
Min Pressure (PSI): 70
Temperature Range (F): 100°-320°F
Connection Type: Threaded

Description for Watts 0036047

Series G, GH, MG, MGH Thermostatic Radiator Steam Traps are designed to remove condensate, air and non-condensable gases from heating systems, while still sensitive enough to close tightly in the presence of steam.

3GH, 3/4" Straight Radiator Steam Trap

REVIEW SNAPSHOT®

by PowerReviews
Watts3GH, 3/4" Straight Radiator Steam Trap
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

the part I needed

By Valerie the manager

from Los Angeles, CA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Watts 3GH, 3/4" Straight Radiator Steam Trap:

        It is not easy to find parts for the old steam heating system but PexSupply is the best to find anything you need.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers