WFT-15, 1" Float & Thermostatic Steam Trap Zoom

WFT-15, 1" Float & Thermostatic Steam Trap

SKU:0037105

Brand: Watts

Watts
Qty Price
$91.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Series: WFT-15
Size: 1"
Max Pressure (PSI): 15
Max Temp (F): 353°F
Material: Cast Iron
Application: Heating
Type: Thermostatic Steam Trap
Connection Type: Threaded
Thread Type: Male

Description for Watts 0037105

Series WFT float & thermostatic steam traps are designed to provide continuous air venting and separate condensate draining with maximum efficiency and service. They feature an iron body H-pattern design, stainless steel valve head, seat, float and thermostatic air vent. Series WFT is water hammer resistant and can be serviced without disturbing system piping. It is ideal for use in unit heaters, heat exchangers/reboilers, air heating coils, steam main drips, and process equipment.

Features:

  • Cast iron body & cover, stainless steel valve head, valve seat, valve seat gasket, and float
  • All stainless steel internal components protect against erosion and corrosion
  • Universal 4-port design
  • Balanced pressure thermostatic element
  • Extra-long life and dependable service
  • Water hammer resistant
  • Can be serviced without disturbing system piping

WFT-15, 1" Float & Thermostatic Steam Trap

REVIEW SNAPSHOT®

by PowerReviews
WattsWFT-15, 2" Float & Thermostatic Steam Trap
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Supplyhouse.com Never Let's me Down

By Unkl Nicky

from Great Meadows, NJ

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Watts WFT-15, 2" Float & Thermostatic Steam Trap:

        Whenever I have used Supplyhouse.com, I never have stress thinking that the items won't be delivered on time. The two times I used them were at times when I needed the material by a certain date, or would have had to suffer the repercussions. Gladly, I must say, I never had to live through any repercussions.

        • Primary use:
        • Business
         
        4.0

        Fit and function fine!

        By Johan the fix-all guy

        from Nelson, BC, Canada

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Watts WFT-15, 2" Float & Thermostatic Steam Trap:

              Product arrived as promised and replaced an old and obsolete steamtrap. Pricing seemed good too.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              Get answers from real customers and in-house experts with AnswerBox.

              2 Questions | 3 Answers
              Displaying questions 1-2
              • Q:

                Can an F & T trap elevate condensate? If so what is the maximum height?
                Asked on 3/22/2012 by mike

                2 answers

                • VERIFIED BUYER

                  A:

                  No. An F&T steam trap keeps steam in the unit or system and allows condensate to be released with the least amount of steam escaping- "trapping" the steam. If the elevation of the condensate piping is a problem, a steam trap could make that issue worse. Steam is piped to the top of the trap and condesate is piped to the bottom. Lowering the outlet about 3 IN.
                  Sent from my Verizon Wireless BlackBerry

                  Answered on 3/23/2012 by Another PexSupply Customer
                • VERIFIED BUYER

                  A:

                  The ones we purchased from you did elevate but only maybe a foot at max. It would be best to contact watts on the maximum height.

                  Answered on 3/23/2012 by Another PexSupply Customer
              • Q:

                What pressure can I test the steam trap at.
                Asked on 2/14/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  You can test the trap at a maximum of 15 psi.

                  Answered on 2/23/2011 by PexSupply Staff from NY
              Displaying questions 1-2

              Do you have a question about this product?