WFT-30, 2" Float & Thermostatic Steam Trap Zoom

WFT-30, 2" Float & Thermostatic Steam Trap

SKU:0037113

Brand: Watts

Watts
Qty Price
$479.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Series: WFT-30
Size: 2"
Max Pressure (PSI): 30 psi
Max Temp (F): 353°F
Material: Cast Iron
Application: Heating
Type: Thermostatic Steam Trap
Connection Type: Threaded
Thread Type: Male

Description for Watts 0037113

Series WFT float & thermostatic steam traps are designed to provide continuous air venting and separate condensate draining with maximum efficiency and service. They feature an iron body H-pattern design, stainless steel valve head, seat, float and thermostatic air vent. Series WFT is water hammer resistant and can be serviced without disturbing system piping. It is ideal for use in unit heaters, heat exchangers/reboilers, air heating coils, steam main drips, and process equipment.

Features:

  • Cast iron body & cover, stainless steel valve head, valve seat, valve seat gasket, and float
  • All stainless steel internal components protect against erosion and corrosion
  • Universal 4-port design
  • Balanced pressure thermostatic element
  • Extra-long life and dependable service
  • Water hammer resistant
  • Can be serviced without disturbing system piping

WFT-30, 2" Float & Thermostatic Steam Trap

REVIEW SNAPSHOT®

by PowerReviews
WattsWFT-30, 1" Float & Thermostatic Steam Trap
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

flexible and functional

By quality1

from binghamton,ny

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Watts WFT-30, 1" Float & Thermostatic Steam Trap:

        Very flexible,installation configuration becomes very easy.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers