1-1/2" U5B-Z3 Pressure Reducing Valve with Bypass Check Valve Zoom

1-1/2" U5B-Z3 Pressure Reducing Valve with Bypass Check Valve

SKU:0054345

Brand: Watts

Watts
0054345 has been discontinued.
Direct Replacement:
SKU: 0009192
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1-1/2"
Connection Type: Threaded
Max Pressure (PSI): 75 psi
Pressure Range: 25 to 75 psi
Min Pressure (PSI): 25
Material: Bronze
Application: Heating
Max Inlet Pressure: 300 PSI
Temperature Range (F): 33° to 160°F

Description for Watts 0054345

Series U5B-Z3 High Performance Water Pressure Reducing Valves are used in commercial, industrial, and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a bronze body construction, integral stainless steel strainer replaceable seat module and optional thermal expansion bypass. Available with threaded, solder or quick-connect end connections. Maximum Working Pressure: 300psi (21 bar), Adjustable Reduced Pressure Range: 25 to 75psi (172 to 517 kPa), Standard Pressure Setting: 50psi (345 kPa).

1-1/2" U5B-Z3 Pressure Reducing Valve with Bypass Check Valve

REVIEW SNAPSHOT®

by PowerReviews
Watts1/2" U5B-Z3 Pressure Reducing Valve with Bypass Check Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

a winner

By tom

from philadelphia PA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Watts 1/2" U5B-Z3 Pressure Reducing Valve with Bypass Check Valve:

        The unit installed easily and immediately brought the water pressure in the house down to a reasonable number.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        3 Questions | 3 Answers
        Displaying questions 1-3
        • Q:

          Which direction do I turn the screw to lesson the pressure coming thru the main water line on my presure reducing valve with by-pass?
          Asked on 7/4/2012 by Bill from Swannanoa, NC

          1 answer

          • CUSTOMER CARE

            A:

            Turn the screw counter clockwise to lower downstream pressure and clockwise to increase.

            Answered on 7/11/2012 by PexSupply Staff from NY
        • Q:

          Is the only difference between the U5B-Z3 and the 25AUB-Z3 models the thermal bypass capability of the U5B as the U5B is much more expensive?

          I already have a thermal expansion tank in place so the 25AUB-Z3 seems like all I need.
          Asked on 9/18/2011 by Anonymous from Golden Valley, MN

          1 answer

          • CUSTOMER CARE

            A:

            The specs are the same for both models, however the U5B performs better at low flow rates because it has a larger orifice. This makes it a good choice for domestic use.

            Answered on 9/26/2011 by PexSupply Staff from NY
        • Q:

          it states that they come factory set at 50 psi, but I need it set at 25 psi. Is there a charge for that to be done?
          Asked on 5/31/2011 by Cindy from Kernersville, NC

          1 answer

        Displaying questions 1-3

        Do you have a question about this product?