3/4" U5B-LP-Z3 Low Pressure Reducing Valve with Bypass Feature Zoom

3/4" U5B-LP-Z3 Low Pressure Reducing Valve with Bypass Feature

SKU:0059845

Brand: Watts

Watts
0059845 has been discontinued.
Direct Replacement:
SKU: 0009128
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"
Pressure Range: 10 to 35 psi
Connection Type: Threaded
Max Pressure (PSI): 35
Min Pressure (PSI): 10
Material: Bronze
Application: Heating
Max Inlet Pressure: 300 PSI
Temperature Range (F): 33° to 160°F

Description for Watts 0059845

Series U5B-Z3 High Performance Water Pressure Reducing Valves are used in commercial, industrial, and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a bronze body construction, integral stainless steel strainer replaceable seat module and optional thermal expansion bypass. Available with threaded, solder or quick-connect end connections. Maximum Working Pressure: 300psi (21 bar), Adjustable Reduced Pressure Range: 25 to 75psi (172 to 517 kPa), Standard Pressure Setting: 50psi (345 kPa).

3/4" U5B-LP-Z3 Low Pressure Reducing Valve with Bypass Feature

REVIEW SNAPSHOT®

by PowerReviews
Watts2" U5B-LP-Z3 Low Pressure Reducing Valve with Bypass Feature
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good Product

By Doug

from Warsaw, IN

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Watts 2" U5B-LP-Z3 Low Pressure Reducing Valve with Bypass Feature:

        This is a good regulator. Highly recommend it if it works for your application.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers