Description
Series U5B-Z3 High Performance Water Pressure Reducing Valves are used in commercial, industrial, and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a bronze body construction, integral stainless steel strainer replaceable seat module and optional thermal expansion bypass. Available with threaded, solder or quick-connect end connections. Maximum Working Pressure: 300psi (21 bar), Adjustable Reduced Pressure Range: 25 to 75psi (172 to 517 kPa), Standard Pressure Setting: 50psi (345 kPa).
Read more
Specs
Size:
1-1/4"
Pressure Range:
10 to 35 psi
Connection Type:
Threaded
Max Pressure (PSI):
35
Min Pressure (PSI):
10
Material:
Bronze
Application:
Heating
Max Inlet Pressure:
300 PSI
Temperature Range (F):
33° to 160°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A