1" 7U2-2 Dual Check Valve Zoom

1" 7U2-2 Dual Check Valve

SKU:0061793

Brand: Watts

Watts
0061793 has been discontinued.
Direct Replacement:
SKU: 0072205
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1"
Material: Bronze
Connection Type: Female Union NPT x Female NPT
Max Pressure (PSI): 150
Min Temp (F): 33°F
Max Temp (F): 180°F
Height: 2-3/8"
Width: 4-3/8"

Description for Watts 0061793

Series 7 Dual Check Valves prevent the reverse flow of polluted water from entering into the drinking water supply at the service entrance or at individual outlets. It consists of a bronze body construction, with two plastic replaceable check valves, and stainless steel springs. Series 7 is designed for non-health hazard residential water system containment, continuous pressure applications. It is installed immediately downstream of the residential water meter, in a vertical or horizontal position. Check with local inspection authorities for installation requirements. Minimum Working Pressure: 10psi (69 kPa) Maximum Working Pressure: 150psi (10 bar).

1" 7U2-2 Dual Check Valve

REVIEW SNAPSHOT®

by PowerReviews
Watts1" LF7RU2-2 Lead Free Dual Check Valve
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

as advertised

By jimk

from Pittsburgh, PA

Verified Buyer

Comments about Watts 1" LF7RU2-2 Lead Free Dual Check Valve:

I buy these to bring my houses up to code after they have been winterized. They work as expected. No problems

 
5.0

Works as advertized.

By Jettech

from New Jersey

Verified Buyer

Comments about Watts 1" LF7RU2-2 Lead Free Dual Check Valve:

Installed 2 of these ck. valves, aprox. a month ago, so far no leaks, and no back flow.

(0 of 1 customers found this review helpful)

 
5.0

GOT THE JOB DONE

By 007 SURPLUS

from HOUSTON TEXAS

Verified Buyer

Comments about Watts 1" LF7RU2-2 Lead Free Dual Check Valve:

I BOUGHT THIS VALVE DEW TO CUSTUMER REQUEST. [...] CUSTUMER HAS ALREADY PURCHASED ANOTHER.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 12 Answers
Displaying questions 1-5
  • Q:

    where does the shut off valve go ? before or after the preventer?
    Asked on 7/23/2013 by keith the cable guy from Centreville,Va.

    3 answers

    • VERIFIED BUYER

      A:

      Go to this old house web site and search for water powered sump pump and watch video it shows everything

      Answered on 7/23/2013 by Anonymous
    • VERIFIED BUYER

      A:

      It goes before, so that the preventer can be replaced or serviced at a later date if needed.

      Answered on 7/24/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The master shut off valve goes before the back flow preventer. This way,
      the back flow preventer can be changed or repaired. Make sure you install
      an expansion tank in the system to prevent overpressure from your water
      heater. This is a necessity with backflow preventers, otherwise as the
      water expands from the water heater, the system pressure will increase until
      the relief valve on the water heater opens.

      Answered on 7/23/2013 by Anonymous
  • Q:

    How often should this valve be replaced -- if ever? Thank you.
    Asked on 5/17/2012 by Mike from Tulsa, OK

    4 answers

    • VERIFIED BUYER

      A:

      The valve should be replaced when it fails - the only way to verify this
      with this style of valve is to install a ball valve with a drain between
      the valve and the water supply and check the valve periodically. Most
      people install the valve and forget about it.

      Answered on 5/17/2012 by Anonymous
    • VERIFIED BUYER

      A:

      In my opinion it is fine as long as it works.
      But there may be local codes for the maintenance of this check valve.
      Carol Pearson

      Answered on 5/17/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Basically never.
      Phelps Clarke

      Answered on 5/18/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Mike,
      I am not a licensed plumr , but under normal conditions this valve should give you years of trouble free service, as they are of brass construction and have a dual ck. valve inside. I have 3 installed in my system, and I soldered them in place (another words they are permanently installed), you don't have to go this route, they make them threaded so you can remove them if you have to, its your prerogative . If you do sweat it in, first take the valve body apart, keep track the way you desassembled it and put these pieces aside for now.  Clean  both sides of the valves brass body with an internal  metal brush, apply flux, solder it in place, let cool, apply plumbers grease to the removed "o" rings, and the inside of the valve's body you put aside before, and reassemble it in the removed order. Tighten the brass nut that holds both valve body parts together, pressurize & ck for leaks. I believe Watts also sells the internal packing if you have to replace them.
      Hope this helped you a little, and as I  mentioned,  I am not a plumr by profession, best thing, contact Watts for their advise, they are the ones who make the valve.
      Good luck.

      Answered on 5/18/2012 by Anonymous
  • Q:

    what ASSE # does this meet?
    Asked on 3/9/2012 by Anonymous

    3 answers

    • VERIFIED BUYER

      A:

      ASSE 1024

      Answered on 3/9/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      ASSE #1024
      Parrie Willette, Project Manager

      Answered on 3/12/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      Please refer to the link below:

      http://media2.wattswater.com/ASSE-WBF-00035.pdf

      Answered on 3/12/2012 by PexSupply Staff from NY
  • Q:

    Can I put a 3/4" pex fitting on outlet side. And if so what brand or kind. Will copper fitting work
    Asked on 9/23/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can use a PEX or copper fitting that has 3/4" male threads (see parts H030750 and WP4-12).

      Answered on 9/23/2011 by PexSupply Staff from NY
  • Q:

    Is this a thread or sweat on type. I need sweat.
    Asked on 4/29/2011 by Jim from Louisville, Ky

    1 answer

    • CUSTOMER CARE

      A:

      This is a threaded unit. It has Female Union NPT x Female NPT connections.

      Answered on 4/29/2011 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?