3/8" 7C Dual Check Valve Zoom

3/8" 7C Dual Check Valve

SKU:0061856

Brand: Watts

Watts
0061856 has been discontinued.
Direct Replacement:
SKU: 0792077
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Application: Plumbing
Size: 3/8"
Material: Chrome Plated Brass
Connection Type: Female Union NPT x Female NPT
Max Pressure (PSI): 150
Min Temp (F): 33°F
Max Temp (F): 180°F
Height: 1-1/4"
Width: 2-7/8"

Description for Watts 0061856

Series 7 Dual Check Valves prevent the reverse flow of polluted water from entering into the drinking water supply at the service entrance or at individual outlets. It consists of a bronze body construction, with two plastic replaceable check valves, and stainless steel springs. Series 7 is designed for non-health hazard residential water system containment, continuous pressure applications. It is installed immediately downstream of the residential water meter, in a vertical or horizontal position. Check with local inspection authorities for installation requirements. Minimum Working Pressure: 10psi (69 kPa) Maximum Working Pressure: 150psi (10 bar).

3/8" 7C Dual Check Valve

Q&A: Ask the Questions, share answers