9DM2, 3/4" Brass Dual Check Valve with Intermediate Atmospheric Vent Zoom

9DM2, 3/4" Brass Dual Check Valve with Intermediate Atmospheric Vent

SKU:0061888

Brand: Watts

Watts
Qty Price
$40.95
/ each
$197.75 / box (5 units x $39.55)
In Stock! Ships in 24-48 Hours
(55 Available)
0

Resources

Specs

Application: Plumbing
Size: 3/4"
Material: Brass
Max Pressure (PSI): 175 psi
Max Temp (F): 250°F
Height: 2-9/16"
Width: 4-1/2"
Connection Type: Female Threaded

Description for Watts 0061888

Series 9D Dual Check Valves with Intermediate Atmospheric Vent prevent the reverse flow of hot or cold polluted water from entering into the potable water supply. It consists of a brass body with stainless steel internal parts, integral strainer, and two durable, tight-sealing, rubber check valves. Series 9D is designed for continuous pressure, non-health hazard applications in smaller supply lines, such as laboratory equipment, processing tanks, sterilizers, dairy equipment, and specifically for boiler feed lines. Minimum Working Pressure: 25psi (172kPa), Maximum Working Pressure: 175psi (12.1 bar).

Features:

  • True line-sized construction allows the check modules to open further allowing dirt and debris to pass more freely reducing check fouling
  • Stainless steel internal parts
  • Maximum flow at low pressure drop
  • Furnished with union connections to facilitate removal and replacement for maintenance
  • Compact for economy combined with performance
  • Design simplicity for easy maintenance
  • Can be installed vertically or horizontally

    "Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

  • 9DM2, 3/4" Brass Dual Check Valve with Intermediate Atmospheric Vent

    REVIEW SNAPSHOT®

    by PowerReviews
    Watts9DM2, 3/4"" Brass Dual Check Valve with Intermediate Atmospheric Vent
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Awesome product

    By Big Dawg

    from Polson, Mt

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about Watts 9DM2, 3/4"" Brass Dual Check Valve with Intermediate Atmospheric Vent:

          Awesome product. Very easy and fast to install. Would definitely by this product again and would also buy from Supply House over and over again. Got here fast and installed easy.

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers