1/4" N9C, Chrome Plated Dual Check Vacuum Breaker Zoom

1/4" N9C, Chrome Plated Dual Check Vacuum Breaker

SKU:0061906

Brand: Watts

Watts
0061906 has been discontinued.
Direct Replacement:
SKU: 0122584
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1/4"
Material: Chrome Plated Brass
Connection Type: Female Threaded
Max Pressure (PSI): 125 psi
Max Temp (F): 140°F
Temperature Range (F): 33°F to 140°F
Min Temp (F): 33°F
Height: 2-3/8"
Width: 1-1/4"

Description for Watts 0061906

Series N9, N9C Dual Check Vacuum Breakers prevent the reverse flow of polluted water from entering into the potable water supply.
It consists of a brass body construction with an atmospheric vent, and NPT female inlet and outlet connections. Series N9 and N9C are designed for non-health hazard, continuous pressure applications. Series N9C comes with chrome plated finish.
Maximum Working Pressure: 125psi (8.6 bar)

1/4" N9C, Chrome Plated Dual Check Vacuum Breaker

Q&A: Ask the Questions, share answers