1/2" 9D-M3 Dual Check Valve w/ Intermediate Atmospheric Vent Zoom

1/2" 9D-M3 Dual Check Valve w/ Intermediate Atmospheric Vent

SKU:0061935

Brand: Watts

Watts
Qty Price
$39.55
/ each
$190.75 / box (5 units x $38.15)
In Stock! Ships in 24-48 Hours
(18 Available)
0

Resources

Specs

Size: 1/2"
Connection Type: Female Threaded
Material: Brass
Max. Working Pressure: 175 psi
Temperature Range (F): 33°F - 250°F

Description for Watts 0061935

Series 9D Dual Check Valves with Intermediate Atmospheric Vent prevent the reverse flow of hot or cold polluted water from entering into the potable water supply. It consists of a brass body with stainless steel internal parts, integral strainer, and two durable, tight-sealing, rubber check valves. Series 9D is designed for continuous pressure, non-health hazard applications in smaller supply lines, such as laboratory equipment, processing tanks, sterilizers, dairy equipment, and specifically for boiler feed lines. Minimum Working Pressure: 25psi (172kPa), Maximum Working Pressure: 175psi (12.06 bar).

"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

1/2" 9D-M3 Dual Check Valve w/ Intermediate Atmospheric Vent

REVIEW SNAPSHOT®

by PowerReviews
Watts1/2" 9D-M3 Dual Check Valve w/ Intermediate Atmospheric Vent
 
4.7

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (5)

        Reviewed by 9 customers

        Sort by

        Displaying reviews 1-9

        Back to top

         
        5.0

        Is what it said it would be

        By Mr doitall

        from Severn, MD

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Watts 1/2" 9D-M3 Dual Check Valve w/ Intermediate Atmospheric Vent:

              I used it on my house boiler the old one was leaking. I'll clean the old one test after cleaning and if it doesn't leak I'll keep it as a back-up. I would suggest yearly maintenance (summer time) when tour boiler not used.

              • Was this a gift?:
              • No
               
              4.0

              Just as advertised

              By DB

              from Colorado

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Watts 1/2" 9D-M3 Dual Check Valve w/ Intermediate Atmospheric Vent:

                    This was an exact fit part and was delivered as promised

                    • Was this a gift?:
                    • No
                     
                    5.0

                    well built

                    By jimmy

                    from michigan

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Watts 1/2" 9D-M3 Dual Check Valve w/ Intermediate Atmospheric Vent:

                          easy to install great unit

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Good Product, prices and shipping

                          By Jim

                          from New Jersey

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Watts 1/2" 9D-M3 Dual Check Valve w/ Intermediate Atmospheric Vent:

                                Ordered this check valve to replace one that was 19 years old and started to leak. I had ordered from PEX previously and was very satisfied with the order, pricing and fast shipping.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                nice brass part

                                By dowop

                                from landing, nj

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Watts 1/2" 9D-M3 Dual Check Valve w/ Intermediate Atmospheric Vent:

                                      good product and am amazed at the
                                      speed of processing my order and
                                      delivery of same.
                                      got the valve the next day. thanks

                                      • Was this a gift?:
                                      • No
                                       
                                      4.0

                                      Buy this and don't touch the BBFP

                                      By Plumbityourself

                                      from New Jersey

                                      Verified Buyer

                                      Comments about Watts 1/2" 9D-M3 Dual Check Valve w/ Intermediate Atmospheric Vent:

                                      At least this product works. Make sure you buy the Series 9D valve and don't go for the exactly-spec'd and lower costing BBFP backflow preventer as an alternative. Although the manufacturer of the BBFP is claimed to be Watts it is actually supplied by a subsidiary of Watts which makes me ask the question "What's the difference?". The BBFP failed on installation and despite multiple disassemblings and cleanings it kept failing.

                                       
                                      5.0

                                      EASY INSTALL

                                      By MIKE THE PLUMBER

                                      from MONROE, NY

                                      Verified Buyer

                                      Comments about Watts 1/2" 9D-M3 Dual Check Valve w/ Intermediate Atmospheric Vent:

                                      I USE THIS PRODUCT TO ISOLATE BOILER WATER WITH ANTI FREEZE IN IT FROM THE DOMESTIC DRINKING WATER.

                                       
                                      4.0

                                      The second one stopped leaking...

                                      By rob

                                      from santa fe new mexico

                                      Verified Buyer

                                      Comments about Watts 1/2" 9D-M3 Dual Check Valve w/ Intermediate Atmospheric Vent:

                                      back-flow preventer does what it' supposed to!!!

                                       
                                      5.0

                                      meets dairy inspection requirements

                                      By id dairy farmer

                                      from emmett, ID

                                      Verified Buyer

                                      Comments about Watts 1/2" 9D-M3 Dual Check Valve w/ Intermediate Atmospheric Vent:

                                      This is the best product to meet dairy inspection requirements for anti siphon.

                                      Displaying reviews 1-9

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      2 Questions | 2 Answers
                                      Displaying questions 1-2
                                      • Q:

                                        watts backflow 3/4 9d m2 ineed a repair kit also
                                        Asked on 8/2/2012 by tony from wallingford ct

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          The 3/4" Watts 9DM2 is part number 0061888. The repair kit for that unit is part 0886010. It includes the diaphragm assembly, disc assembly, seat, seat o-ring, and two union seals.

                                          Answered on 8/3/2012 by PexSupply Staff from NY
                                      • Q:

                                        Where can I get the plastic union seals for this? I need a replacement seal.
                                        Asked on 4/21/2011 by Tommyt from CT

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          Two union seals for this part are available along with the diaphragm assembly, disc assembly, seat, and seat O-ring as part of the 0886011 repair kit.

                                          Answered on 4/22/2011 by PexSupply Staff from NY
                                      Displaying questions 1-2

                                      Do you have a question about this product?