3/4" 8C, Hose Connection Chrome Plated Vacuum Breaker Zoom

3/4" 8C, Hose Connection Chrome Plated Vacuum Breaker

SKU:0061985

Brand: Watts

Watts
Qty Price
$25.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Application: Plumbing
Size: 3/4"
Material: Brass
Max Pressure (PSI): 125 psi
Max Temp (F): 180°F
Connection Type: Female Hose Inlet x Male Hose Outlet
Height: 1-1/2"
Width: 1-3/8"
Features: non-removable

Description for Watts 0061985

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0792087 is recommended.

Series 8 Hose Connection Vacuum Breakers permit the attachment of portable hoses to hose thread faucets and prevent the reverse flow of polluted water into the potable water supply due to backsiphonage.
It consists of a brass body construction, stainless steel working parts, and a rubber diaphragm and disc. Series 8 is ideal for inside and outside, health hazard installations requiring non-continuous pressure such as service sinks, swimming pools, photo developing tanks, laundry tubs, wash racks, dairy barns, marinas, and general outside gardening uses. Check with local inspection authorities for installation requirements.
Maximum Pressure:125psi (8.6 bar).

3/4" 8C, Hose Connection Chrome Plated Vacuum Breaker

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons