2" Double Check Valve Assembly (007M1-QT) Zoom

2" Double Check Valve Assembly (007M1-QT)

SKU:0062427

Brand: Watts

Watts
Qty Price
$312.95
/ each
$599.90 / box (2 units x $299.95)
In Stock! Ships in 24-48 Hours
(4 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Product Type: Backflow Preventer
Application: Plumbing
Size: 2"
Material: Cast Bronze
Max Pressure (PSI): 175 psi
Min Temp (F): 33°F
Max Temp (F): 180°F
Height: 6-1/4"
Connection Type: Female Threaded
Features: 1/4 Turn Ball Valves

Description for Watts 0062427

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0063235 is recommended.

Series 007 Double Check Valve Assemblies prevent the backflow of contaminated water into the potable water supply. It consists of a bronze (1/2 to 2 in) or fused epoxy coated cast iron (2 1/2 to 3 in) body construction that is easy to maintain and service. Series 007 is ideal at referenced cross-connections identified as non-health hazard applications. Check with local inspection authorities for installation requirements. Maximum Working Pressure: 175psi (12.06 bar).

2" Double Check Valve Assembly (007M1-QT)

REVIEW SNAPSHOT®

by PowerReviews
Watts3/4" Lead Free Double Check Valve Assembly (007M3-QT)
 
4.9

(based on 15 reviews)

Ratings Distribution

  • 5 Stars

     

    (14)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 15 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

I would buy this product again

By Sparky73

from Birdsboro, PA

Verified Buyer

Comments about Watts 3/4" Lead Free Double Check Valve Assembly (007M3-QT):

Excellent quality backflow preventer. I like that the valves are included and preassembled. Easy to install.

 
4.0

Like the production and Customer Service

By Haj

from Bristol, CT

Verified Buyer

Comments about Watts 3/4" Lead Free Double Check Valve Assembly (007M3-QT):

City pass failed the first test and passed the second test. They customer service sent me another one that passed both test.

Price is ok as compared to the local market. The shipping is faster as i ordered 2 days shipping.

The only thing i am not giving 5 stars is that i paid plumber twice which is $150.00 each time just for the same job as i received faulty item first time.

 
5.0

Easy to install

By lancia2

from Ohio

Verified Buyer

Comments about Watts 3/4" Lead Free Double Check Valve Assembly (007M3-QT):

The 3/4" Backflow Preventer was an exact fit in terms of length and pipe size compared to the unit that I needed to replace in my lawn irrigation system. It took me all of 5 minutes to install, using just Teflon tape for the threads and a pipe wrench. Initially. upon turning on the water, there was a stream of water coming from one of the bleed valves. A quarter turn on the valve screw fixed that. The unit is in service now and no problems at all to report. Great value for money and about 1/2 the price of the unit it replaced.

 
5.0

Critical product for my sprinkler system

By Jeff

from Shawnee, KS

Verified Buyer

Comments about Watts 3/4" Lead Free Double Check Valve Assembly (007M3-QT):

My previous valve had suffered freeze damage due to late draining of the system for winter. The price was great compared to local alternatives.

 
5.0

arrived as if they promised, fast.

By BRIAN

from Wyndmoor, PA

Verified Buyer

Comments about Watts 3/4" Lead Free Double Check Valve Assembly (007M3-QT):

It was easier and cheaper to buy this complete new double check valve to rebuild the existing valve. That assured me I would have all the new parts needed. Now I can rebuild the old one and have a spare.

 
5.0

good check

By rick

from wv

Verified Buyer

Comments about Watts 3/4" Lead Free Double Check Valve Assembly (007M3-QT):

great price!

 
5.0

I would buy this product again and again

By Joe S

from Lindenhurst NY

Verified Buyer

Comments about Watts 3/4" Lead Free Double Check Valve Assembly (007M3-QT):

Price was great,
delivery on time
great back flow preventer for my sprinkler system

 
5.0

Fantastic part and service

By stick99

from NC

Verified Buyer

Comments about Watts 3/4" Lead Free Double Check Valve Assembly (007M3-QT):

Have gone through two of these within the last two years, I failed to properly winterize. The center will expand and leak when frozen. Otherwise the part arrived brand new and exactly what I ordered and expected, each time. Pex order and shipping was fantastic. The part arrived quickly, and the website represented the part very accurately. I will and I have recommended Pex to others. Excellent job.

 
5.0

Great product. Works perfectly

By Greg

from Royersford. Pa

Verified Buyer

Comments about Watts 3/4" Lead Free Double Check Valve Assembly (007M3-QT):

Installed in water line. Had inspection. Performed faultlessly

 
5.0

I would buy this product again

By cougar

from Oswego NY

Verified Buyer

Comments about Watts 3/4" Lead Free Double Check Valve Assembly (007M3-QT):

I used this product on my boiler as reqired by our water district.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 5 Answers
Displaying questions 1-4
  • Q:

    I have this system already yet I am in need of an 'O' ring for it...unfortunately I misplaced the original. Where would I purchase an 'O' ring for this backflow preventer?
    Asked on 6/2/2012 by Alicia from United States

    2 answers

    • CUSTOMER CARE

      A:

      Both the cover and seat o-rings for this assembly can be obtained as part of the complete rubber parts repair kit (item 0887040).

      Answered on 6/25/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I tried Lowe's & other stores.
      My O ring was damaged.
      My back flow meter serviceman keeps in stock O ring for ¾" check valve.
      I believe he charged me $ 3.50.
      This is in Charlotte, NC.
      Charlie Modi

      Answered on 6/2/2012 by Anonymous
  • Q:

    I plan on using this double check valve on a water powered sump pump backup system. Does the insertion of this valve reduce the water pressure? Since the performance depends on the water pressure, I am concerned about reducing the pressure.
    Asked on 9/14/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, you can expect to lose between 8 and 15 psi across a backflow preventer.

      Answered on 9/19/2011 by PexSupply Staff from NY
  • Q:

    I have a febco 805y will this preventer work on my system
    Asked on 4/4/2011 by natch from el paso, tx

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, the Watts 007M1-QT can replace the FEBCO 805Y. They are both Double Check assemblies and both perform the same function. The direct replacement for the FEBCO 805Y is the FEBCO 850.

      Answered on 4/6/2011 by PexSupply Staff from NY
  • Q:

    I'm ready to blow out my sprinkler system. Is there any water that could freeze in the valve during the winter? How do I prevent frozen waterin the valve?
    Asked on 10/16/2010 by golf4man from Wenatchee, WA

    1 answer

    • CUSTOMER CARE

      A:

      The most common practice is to use an air compressor to blow out all the lines and make sure all the valves are open while doing this.

      Answered on 10/18/2010 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?