2" Double Check Detector Assembly (007 OSY-CFM)

2" Double Check Detector Assembly (007 OSY-CFM)


Brand: Watts

0062665 has been discontinued.
Direct Replacement:
SKU: 0062725
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.




Application: Plumbing
Size: 2"
Max Pressure (PSI): 175
Max Temp (F): 110°F
Temperature Range (F): 33°F to 110°F
Min Temp (F): 33°F
Max Temp (F): 140°F
Length: 33-1/4"
Features: UL/FM outside stem and yoke resilient seated gate valves
Cubic Feet Per Minute Meter
Material: Bronze

Description for Watts 0062665

Series 007DCDA Double Check Detector Assemblies prevent the backflow of non-health hazard fire protection system substances from being pumped or siphoned into the potable water supply. It incorporates a meter to detect ground leaks and unauthorized illegal taps, greatly reducing annual water expenses. Its compact epoxy coated cast iron unibody and modular check design facilitate simple and easy installation and maintenance. Maximum Working Pressure: 175psi (12.06 bar).

PLEASE NOTE: The product weighs 155 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

2" Double Check Detector Assembly (007 OSY-CFM)

Q&A: Ask the Questions, share answers