1" Bronze RPZ (009M2QT) Zoom

1" Bronze RPZ (009M2QT)

SKU:0063020

Brand: Watts

Watts
Qty Price
$199.95
/ each
$575.85 / box (3 units x $191.95)
In Stock! Ships in 24-48 Hours
(7 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1"
Material: Bronze
Product Type: Backflow Preventer
Max Pressure (PSI): 175 psi
Connection Type: Female Threaded

Description for Watts 0063020

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0391004 is recommended.

Series 009 Reduced Pressure Zone Assemblies are designed to protect potable water supplies in accordance with national plumbing codes and water authority requirements. This series can be used in a variety of installations, including the prevention of health hazard cross connections in piping systems or for containment at the service line entrance. This series features two in-line, independent check valves, captured springs and replaceable check seats with an intermediate relief valve. Its compact modular design facilitates easy maintenance and assembly access. Sizes 1/4" - 1" (8 - 25mm) shutoffs have tee handles.

Features

  • Single access cover and modular check construction for ease of maintenance
  • Top entry - all internals immediately accessible
  • Captured springs for safe maintenance
  • Internal relief valve for reduced installation clearances
  • Replaceable seats for economical repair
  • Bronze body construction for durability 1/4" - 2" (8-50mm)
  • Fused epoxy coated cast iron body 2-1/2" and 3" (65 and 80mm)
  • Ball valve test cocks screwdriver slotted 1/4" - 2" (8 - 50mm)
  • Large body passages provides low pressure drop
  • Compact, space saving design
  • No special tools required for servicing.

1" Bronze RPZ (009M2QT)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons