3/4" Bronze RPZ (009M3QT) Zoom

3/4" Bronze RPZ (009M3QT)

SKU:0063030

Brand: Watts

Watts
Qty Price
$179.95
/ each
$521.85 / box (3 units x $173.95)
In Stock! Ships in 24-48 Hours
(14 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

4

Resources

Specs

Size: 3/4"
Material: Bronze
Product Type: Backflow Preventer
Max Pressure (PSI): 175 psi
Connection Type: Female Threaded

Description for Watts 0063030

This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0391003 is recommended.

Series 009 Reduced Pressure Zone Assemblies are designed to protect potable water supplies in accordance with national plumbing codes and water authority requirements. This series can be used in a variety of installations, including the prevention of health hazard cross connections in piping systems or for containment at the service line entrance.

This series features two in-line, independent check valves, captured springs and replaceable check seats with an intermediate relief valve. Its compact modular design facilitates easy maintenance and assembly access. Sizes 1/4" - 1" (8 - 25mm) shutoffs have tee handles.

Features

  • Single access cover and modular check construction for ease of maintenance
  • Top entry - all internals immediately accessible
  • Captured springs for safe maintenance
  • Internal relief valve for reduced installation clearances
  • Replaceable seats for economical repair
  • Bronze body construction for durability 1/4" - 2" (8-50mm)
  • Fused epoxy coated cast iron body 2-1/2" and 3" (65 and 80mm)
  • Ball valve test cocks screwdriver slotted 1/4" - 2" (8 - 50mm)
  • Large body passages provides low pressure drop
  • Compact, space saving design
  • No special tools required for servicing.

3/4" Bronze RPZ (009M3QT)

REVIEW SNAPSHOT®

by PowerReviews
Watts3/4" Bronze RPZ (009M3QT) (Lead Free)
 
4.9

(based on 43 reviews)

Ratings Distribution

  • 5 Stars

     

    (39)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

98%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

works great!

I just had the Watts 009 inspected today by our water company. It is protecting my water supply from potential backflow from my irrigation system. It passed with flying colors. The inspection guy...Read complete review

I just had the Watts 009 inspected today by our water company. It is protecting my water supply from potential backflow from my irrigation system. It passed with flying colors. The inspection guy loves this model.
It was easy to install (my cousin and I did it in about 1.5 hours, and we're rookies). Beacuse it's outside, we used unions, so I'll be able to remove it each autumn to avoid it freezing. Great product!

VS

Most Liked Negative Review

 

Internal plastic parts need extra care

If you live in an area where there are freezing winter temperatures, then you should remove the check valves and stem for the winter. Otherwize you will have to replace them...which costs...Read complete review

If you live in an area where there are freezing winter temperatures, then you should remove the check valves and stem for the winter. Otherwize you will have to replace them...which costs about the same as the whole unit. I would have given the unit a 5 if the parts were not so expensive.

Reviewed by 43 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Great Product

By Mason

from Manhattan, New York

Verified Buyer

Comments about Watts 3/4" Bronze RPZ (009M3QT) (Lead Free):

Well, I had a situation with my boiler which made the entire 6 floors of my office building in midtown manhattan shake. It was awful. Anyhow, we got the Watt backflow valve, it was easy to install on the line and repaired the entire problem instantly. Anyhow thank much.

 
5.0

very fast shipping, competive price

By Phil

from Waxahachie, TX

Verified Buyer

Comments about Watts 3/4" Bronze RPZ (009M3QT) (Lead Free):

would buy again

 
5.0

Top Quality product

By Eric the Wing Master

from Fort Collins, Colorado

Verified Buyer

Comments about Watts 3/4" Bronze RPZ (009M3QT) (Lead Free):

I installed this in my Church. This was priced much more reasonable here then the local supply house. Almost a 50% savings. Easy to install and great quality product.

 
5.0

perfect replacement

By SLS

from central NC

Verified Buyer

Comments about Watts 3/4" Bronze RPZ (009M3QT) (Lead Free):

I used this to repair a frozen and cracked valve backflow preventer on a sprinkler system a restaurant. They had to have it to prevent contamination of city water. This is the lead free version so it works for all municipalities. Fast shipping and the cheapest price on the web. Even came with a free t-shirt!

 
5.0

Perfect for Non-potable apps.

By Boiler-man Norman

from Jackson,mi.

Verified Buyer

Comments about Watts 3/4" Bronze RPZ (009M3QT) (Lead Free):

1.Perfect for Boiler or Chiller Feed Water Apps.

 
4.0

Good product. Very good price.

By Rj plumber

from DE

Verified Buyer

Comments about Watts 3/4" Bronze RPZ (009M3QT) (Lead Free):

New regs require lead free. Needs the basket with it to run the drain outside or to floor drain.

 
5.0

Packages always arrive on time

By Juan

from Linden, NJ

Verified Buyer

Comments about Watts 3/4" Bronze RPZ (009M3QT) (Lead Free):

I will keep using them, and will recommend to others

 
5.0

the pressure zone assembly was an exact

By gabby

from anaconda,mt.

Verified Buyer

Comments about Watts 3/4" Bronze RPZ (009M3QT) (Lead Free):

exact fit
good price
fast service on delivery

 
5.0

i wolud buy this product agein and again

By morris

from chicago il

Verified Buyer

Comments about Watts 3/4" Bronze RPZ (009M3QT) (Lead Free):

great product

 
5.0

Perfect People

By AC Guy

from Lathrop Ca

Verified Buyer

Comments about Watts 3/4" Bronze RPZ (009M3QT) (Lead Free):

Very perfect people to do buisness with.On time delivery,part delivered in good shape.wonderful.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

9 Questions | 22 Answers
Displaying questions 1-9
  • Q:

    Is this safe to use at a residence, for a lawn sprinkler system?
    Asked on 7/13/2014 by Scrapman from Ohio

    3 answers

    • VERIFIED BUYER

      A:

      I've used a 3/4" Watts product like this one for over 10 years at my house with no issues.
      Sent from my Verizon Wireless 4G LTE DROID

      Answered on 7/14/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes

      Answered on 7/14/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, definitely. They will occasionally drip or spit a bit of water from the relief drain hole. Be sure you take this into consideration when you choose your installation location.

      Answered on 7/13/2014 by Anonymous
  • Q:

    Does this product meet the ASSE 1013 equivalent?
    Asked on 3/4/2014 by Tony from Park Ridge, IL

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this product meets the ASSE 1013 Standard.

      Answered on 3/26/2014 by SupplyHouse Staff from New York
  • Q:

    Does this unit have a strainer in the actuall body?
    Asked on 6/4/2012 by Jason from Kalamazoo, MI

    3 answers

    • VERIFIED BUYER

      A:

      009QT does not have strainer – use 777SI Bronze Wye Strainer (Watts, sku 0379081)
      or (more expensive combined):
      Use 009QT-S which includes the strainer noted above

      Answered on 6/4/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No. The strainer is not in the body of the valve, but is a separate piece.
      They provide the separate wye strainer and a nipple. Install it before the valve.

      Answered on 6/4/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No strainer is included in the rpz.

      Answered on 6/5/2012 by Anonymous
  • Q:

    do you need air gap with 1" and what is part # and price
    Asked on 5/9/2012 by regaljim

    3 answers

    • CUSTOMER CARE

      A:

      It depends on your local codes, but you do need an air gap if you are going to a drain.

      Answered on 6/7/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      No but you need proper drainage if used inside.
      Sent via BlackBerry from T-Mobile

      Answered on 5/9/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Check local code if a pipe and air gap are required (usually when piped to a drain) .  Normally, the minimum height below the outlet of the rpz is 12". 

      Answered on 5/10/2012 by Anonymous
  • Q:

    Does the unit have to be installed horizontally or vertically?
    Asked on 3/30/2012 by cw from delhi, n.y.

    7 answers

    • VERIFIED BUYER

      A:

      I installed mine vertically and it passed inspection with my Water Company.
      I don't know whether it can be installed horizontally

      Answered on 3/30/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      It can be installed either way – read the detailed instructions. We prefer horizontal if space allows.

      Answered on 3/30/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Ideally, this valve would be installed right side up. This valve is
      designed to be installed with the drain hole (unthreaded, open hole in
      center of unit) facing down. This puts the two valves (green vinyl-coated
      butterfly handles) facing forward. The unit could be installed in ANY
      position and still function perfectly; but any moisture venting from the
      unit would run down or over the valve, which isn’t as elegant, functionally,
      as having it drop away from the unit. I have had this unit installed in my
      own radiant heating system for well over a year and the only moisture vented
      was about ¼ cup during the initial system start-up period. One caveat: do
      not install the unit in a way such that water would drip from the vent onto
      pumps, boiler or any electrical equipment.

      Answered on 3/30/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Install horizontally with 12" clearance below.

      Answered on 3/31/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I don't know for certain. But I would bet this needs to be horizontal. If it opens up and drains, you will want it to vent from the bottom into a drain line. That will be much less mess if installed horizontally.

      Answered on 4/1/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Horizontal Only!

      Answered on 4/2/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      This 3/4" unit is only approved for horizontal installations. Please refer to the link below for more information.

      http://media2.wattswater.com/ASSE-WBF-00010.pdf

      Answered on 4/3/2012 by PexSupply Staff from NY
  • Q:

    temperature range, max. allowed??
    Asked on 8/8/2011 by Mark the Plumber from Sewell, NJ

    2 answers

    • CUSTOMER CARE

      A:

      This unit is rated for water temperatures up to 180°F.

      Answered on 8/8/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I am unsure as to what the reference is however I am going to assume this is for the temperature range of a water heater. 125 degrees is the proper Max allowed temperature to prevent scald burns.

      Answered on 2/21/2012 by Marco from Greene, Maine
  • Q:

    the problem that i have is that my valve is leaking an I do not know what to do to stop model 009 3/4"
    Asked on 7/4/2011 by Bill from New Lenox IL

    1 answer

    • CUSTOMER CARE

      A:

      It sounds to us as if a gasket inside the unit may need to be changed.

      Answered on 7/11/2011 by PexSupply Staff from NY
  • Q:

    Does this backflow preventer need a wye strainer?
    Asked on 6/17/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      It is always a good idea to install a wye strainer. Please consult your local codes for requirements.

      Answered on 6/22/2011 by PexSupply Staff from NY
  • Q:

    Does this product come with the air gap? Or does that need to be purchased separately?
    Asked on 3/15/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, this does not come w/ an air gap. Item 0881399 will be the air gap for your 1/2 009 QT.

      Answered on 3/17/2011 by PexSupply Staff from NY
Displaying questions 1-9

Do you have a question about this product?