Description
Series N9, N9C Dual Check Vacuum Breakers prevent the reverse flow of polluted water from entering into the potable water supply.
It consists of a brass body construction with an atmospheric vent, and NPT female inlet and outlet connections. Series N9 and N9C are designed for non-health hazard, continuous pressure applications. Series N9C comes with chrome plated finish.
Maximum Working Pressure: 125psi (8.6 bar)
Read more
Specs
Size:
3/8"
Material:
Chrome Plated Brass
Max Pressure (PSI):
150
Max Temp (F):
140°F
Temperature Range (F):
33°F to 140°F
Min Temp (F):
33°F
Height:
2-3/8"
Width:
1-1/4"
Connection Type:
Female Threaded
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A