3/8" N9C, Chrome Plated Dual Check Vacuum Breaker Zoom

3/8" N9C, Chrome Plated Dual Check Vacuum Breaker


Brand: Watts

0063053 has been discontinued.
Direct Replacement:
SKU: 0792098
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.




Application: Plumbing
Size: 3/8"
Material: Chrome Plated Brass
Max Pressure (PSI): 125
Max Temp (F): 140°F
Min Temp (F): 33°F
Temperature Range (F): 33°F to 140°F
Height: 2-3/8"
Width: 1-1/4"
Connection Type: Female Threaded

Description for Watts 0063053

Series N9, N9C Dual Check Vacuum Breakers prevent the reverse flow of polluted water from entering into the potable water supply.
It consists of a brass body construction with an atmospheric vent, and NPT female inlet and outlet connections. Series N9 and N9C are designed for non-health hazard, continuous pressure applications. Series N9C comes with chrome plated finish.
Maximum Working Pressure: 125psi (8.6 bar)

3/8" N9C, Chrome Plated Dual Check Vacuum Breaker

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    Are theese breakers rebuildable, if so where can i get parts kit?
    Asked on 9/23/2010 by Anonymous from vegas

    1 answer



      There is a repair kit that includes the diaphragm assembly, disc assembly and gasket. The part number of the kit is 0886019. If you are interested in ordering this kit, please call our customer service department and we will be able to give you pricing and availability.

      Answered on 9/27/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?