FS10-C Paddle-Type Flow Switch Zoom

FS10-C Paddle-Type Flow Switch


Brand: Watts

0063060 has been discontinued.
Direct Replacement:
SKU: 0063067
Brand: Watts



Connection Size: 1"
Max. Working Pressure: 175 psi
Type: General Purpose
Max Temp (F): 300°F
Material: Brass
Finish: Zinc plated steel

Description for Watts 0063060

Sizes: For pipes 1" - 6" (25 - 150mm) Series FS10-C Flow Switch provides accurate monitoring of liquid flow in pipelines servicing water systems, heating systems, air conditioning, and processing installations for industrial and commercial applications. The flow switch is designed to act as an automatic control or safety device for liquid flow. The singlepole, double-throw switch can be wired to start or stop a motor when a flow or no flow condition exists or activate an alarm when flow is inadequate. The switch then turns off the alarm when adequate flow is restored. Series FS10-C flow switches install in tee in horizontal or vertical piping.


  • Beryllium copper paddle
  • Single cover retaining screw mounted on top of flow switch
  • Coarse and fine sensitivity adjustment
  • Two electrical conduit knockouts
  • Easy accessibility to switch terminals
  • 1" (25mm) NPT connection
  • Switch assembly independent/removable from mounting adaptor

"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

FS10-C Paddle-Type Flow Switch

Q&A: Ask the Questions, share answers