BBFP, 1/2" CxC Backflow Preventer Zoom

BBFP, 1/2" CxC Backflow Preventer

SKU:0063191

Brand: Watts

Watts
Qty Price
$28.95
/ each
$139.75 / box (5 units x $27.95)
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Application: Heating
Size: 1/2"
Connection Type: Sweat
Min Temp (F): 33°F
Temperature Range (F): 33°F to 250°F
Max Temp (F): 250°F
Max Pressure (PSI): 175 psi
Min Pressure (PSI): 25 PSI
Material: Forged Brass
Height: 2-9/16"
Width: 4-3/8"

Description for Watts 0063191

BBFP Dual Check Valves with Intermediate Atmospheric Vent prevent the reverse flow of hot or cold polluted water from entering into the potable water supply. It consists of a brass body with stainless steel internal parts, integral strainer, and two durable, tight-sealing, rubber check valves. Designed for continuous pressure, non-health hazard applications in smaller supply lines, such as laboratory equipment, processing tanks, sterilizers, dairy equipment, and specifically for boiler feed lines.

"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

BBFP, 1/2" CxC Backflow Preventer

REVIEW SNAPSHOT®

by PowerReviews
WattsBBFP, 1/2" CxC Backflow Preventer
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Good product

By Sean A.

from Sayreville, NJ

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Watts BBFP, 1/2" CxC Backflow Preventer:

        Inspectors love to see them. Have one in your system.

        • Primary use:
        • Personal
         
        5.0

        Watts Backflow Preventer

        By RL

        from Philadelphia, PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Watts BBFP, 1/2" CxC Backflow Preventer:

              Easy to install. Does the job. Better price than my local home improvement and heating supply stores. Be sure to remove the plastic seals before soldering or applying heat to the fittings.

              • Primary use:
              • Personal
               
              5.0

              this is an excellent device !

              By Ralph the Plumber

              from Dublin , Tx.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Watts BBFP, 1/2" CxC Backflow Preventer:

                    Great Device for protection of potable water in postmix, soda fountians and other convience store applications. Easy installation does the job!

                    • Primary use:
                    • Business

                    Displaying reviews 1-3

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    get answers from real customers and in-house experts with AnswerBox.

                    1 Question | 2 Answers
                    Displaying question 1
                    • Q:

                      which side of the regtrol backflow preventer goes toward the expansion tank -- inlet or outlet?

                      Thanks
                      Asked on 5/21/2012 by Steve from new jersey

                      2 answers

                      • CUSTOMER CARE

                        A:

                        This model is the same as the Watts 9D Model. The expansion tank i son the return line, assuming it is a hydronic application.

                        Answered on 6/20/2012 by PexSupply Staff from NY
                      • VERIFIED BUYER

                        A:

                        Hi,
                        If you're putting this device in a line which has an expansion tank you may
                        be using it for the wrong purpose. Here's a link to the installation
                        literature for the product: http://media2.wattswater.com/1910237.pdf. Note
                        that there's no expansion tank shown in the diagram.
                        The only thing I can add is that the backflow preventer should be the first
                        device in the supply line, after the shutoff valve. So, if you do have an
                        expansion tank, for some reason, it most likely would be on the outlet side
                        of the backflow preventer.
                        Hope this helps.
                        Mark S.

                        Answered on 5/21/2012 by Anonymous
                    Displaying question 1

                    Do you have a question about this product?