BBFP, 3/4" CxC Backflow Preventer Zoom

BBFP, 3/4" CxC Backflow Preventer

SKU:0063193

Brand: Watts

Watts
Qty Price
$31.46
/ each
In Stock! Ships in 24-48 Hours
(21 Available)
0

Resources

Specs

Application: Heating
Plumbing
Size: 3/4"
Connection Type: Sweat
Max Temp (F): 250°F
Min Temp (F): 33°F
Temperature Range (F): 33°F to 250°F
Max Pressure (PSI): 175
Min Pressure (PSI): 25
Material: Forged Brass
Height: 2-9/16"
Width: 4-13/16"

Description for Watts 0063193

BBFP Dual Check Valves with Intermediate Atmospheric Vent prevent the reverse flow of hot or cold polluted water from entering into the potable water supply. It consists of a brass body with stainless steel internal parts, integral strainer, and two durable, tight-sealing, rubber check valves. Designed for continuous pressure, non-health hazard applications in smaller supply lines, such as laboratory equipment, processing tanks, sterilizers, dairy equipment, and specifically for boiler feed lines. Minimum Working Pressure: 25psi (172kPa), Maximum Working Pressure: 175psi (12.06 bar)

BBFP, 3/4" CxC Backflow Preventer

REVIEW SNAPSHOT®

by PowerReviews
WattsBBFP, 3/4" CxC Backflow Preventer
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Quality Product

By Tom M

from Remer, MN

Verified Buyer

Comments about Watts BBFP, 3/4" CxC Backflow Preventer:

Quality backflow preventor. Had the right certifications I needed. Installed easliy.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    Can this be installed in my potable water supply line for my home?
    Asked on 3/6/2015 by Chadro from United States

    1 answer

    • CUSTOMER CARE

      A:

      no it is not lead free

      Answered on 3/10/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?