10L-2, 3/4" T & P Relief Valve - 150 psi Zoom

10L-2, 3/4" T & P Relief Valve - 150 psi

SKU:0064014

Brand: Watts

Watts
0064014 has been discontinued.
Direct Replacement:
SKU: 0121339
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

1

Specs

Application: Heating
Material: Bronze
Pressure Set Point: 150 psi
Size: 3/4"
Connection Type: Threaded
Inlet Type: Male Threaded (IPS)
Outlet Type: Female Threaded (IPS)
Temperature Range (F): 210°F Max
Width: 1-3/4"
Capacity (BTU): 80
000
CSA Temp Steam Rating (BTU/HR): 80000 btu/hr
80000
Capacity: 80000 BTU/hr
Weight: 10 oz
Thermostat Length: 2"
ASME: Yes

Description for Watts 0064014

Model 10L Temperature and Pressure Relief Valves are used in water heater and hot water storage tank applications to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters up to 80,000 BTU/hr. It features a bronze body with NPT threaded male inlet and NPT threaded female outlet connections, unique thermostat with special thermo-bonded coating and a test lever. Model 10L is ASME rated and CSA listed.

10L-2, 3/4" T & P Relief Valve - 150 psi

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons