100XL-4 3/4" Self Closing T & P Relief Valve Zoom

100XL-4 3/4" Self Closing T & P Relief Valve

SKU:0066100

Brand: Watts

Watts
0066100 has been discontinued.
Direct Replacement:
SKU: 0556000
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Application: Heating
Material: Bronze
Pressure Set Point: 150 psi
Size: 3/4"
Thermostat Length: 4"
Connection Type: Threaded
Thread Type: Female
Male
Inlet Type: Male Threaded (IPS)
Outlet Type: Female Threaded (IPS)
Temperature Range (F): 210°F Max
Width: 1-3/4"
Height: 7-1/2"
CSA Rating (BTU/HR): 105000
Capacity: 105000 BTU/hr
CSA Rating (BTU/HR): 105000
Capacity (BTU): 105
000
Weight: 12 oz
ASME: Yes

Description for Watts 0066100

Series 100XL Temperature and Pressure Relief Valves are used in water heater and hot water storage tank applications to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters up to 100,000 BTU/hr. They feature a bronze body with NPT male inlet and NPT female outlet connections, unique thermostat with special thermo-bonded coating, and a test lever.

  • Model 100XL-8 is also available with 8" (200mm) extension thermostat.
  • Series 100XL is ASME rated and CSA listed. Temperature Relief: 210°F (99°C),
  • Pressure Relief Range: 75 to 150psi (5.2 to 10.3 bar),
  • Standard Pressure Settings: 75, 100, 125, or 150psi (5.27, 7.03, 8.79, or 10.55 bar).

100XL-4 3/4" Self Closing T & P Relief Valve

REVIEW SNAPSHOT®

by PowerReviews
Watts100XL-4 3/4" Self Closing T & P Relief Valve
 
4.4

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        OEM!!!

        By Worker Bee

        from Atlanta, GA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Watts 100XL-4 3/4" Self Closing T & P Relief Valve:

              This product is a direct OEM replacement! Fits perfectly, and the leaks have stopped! Well, for now, I still need to get a Pressure Reducing Valve (PRV) installed, but I am very satisfied with the quality and fitment of the product. Highly recommend, and PEX Supply had it at the best price!

              • Primary use:
              • Personal
               
              5.0

              Great work!

              By Blade

              from Londonderry, NH

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Watts 100XL-4 3/4" Self Closing T & P Relief Valve:

                    A trusted name that is performing as expected.

                    • Primary use:
                    • Personal
                     
                    4.0

                    Will buy again

                    By M Hanif Ghanchi

                    from Pakistan

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Watts 100XL-4 3/4" Self Closing T & P Relief Valve:

                          We will use this T &P Valve in Gas water heaters
                          it is very nice product

                          • Primary use:
                          • Business
                           
                          5.0

                          good part

                          By Jack L

                          from Morris county, NJ

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Watts 100XL-4 3/4" Self Closing T & P Relief Valve:

                                my previous one was leaking and bought this one, and installed it a few days ago. so far it's working. Nothing to complain.

                                • Primary use:
                                • Personal
                                 
                                3.0

                                Standard product[...]

                                By Harry Smith

                                from Bergen County New Jersey

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Watts 100XL-4 3/4" Self Closing T & P Relief Valve:

                                      Should come with clear instructions about testing and replacement. And not changing specifications for particular use

                                      • Primary use:
                                      • Business

                                      Displaying reviews 1-5

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      1 Question | 2 Answers
                                      Displaying question 1
                                      • Q:

                                        Is the pressure limit adjustable on the 100XL Relief Valve? How is it adjusted?
                                        Asked on 2/13/2011 by Anonymous

                                        2 answers

                                        • CUSTOMER CARE

                                          A:

                                          This valve is not adjustable.

                                          Answered on 2/15/2011 by PexSupply Staff from NY
                                        • VERIFIED BUYER

                                          A:

                                          Can not adjust pressure as it is pre set

                                          Answered on 2/3/2012 by M Hanif Ghanchi from Pakistan
                                      Displaying question 1

                                      Do you have a question about this product?