100XL, 3/4" T & P Relief Valve (175 PSI, 210 F) Zoom

100XL, 3/4" T & P Relief Valve (175 PSI, 210 F)

SKU:0066103

Brand: Watts

Watts
0066103 has been discontinued.
Direct Replacement:
SKU: 0121344
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Application: Heating
Material: Bronze
Pressure Set Point: 175 psi
Size: 3/4"
Connection Type: Threaded
Thread Type: Male
Female
Inlet Type: Male Threaded (IPS)
Outlet Type: Female Threaded (IPS)
Temperature Range (F): 210°F Max
Width: 1-3/4"
CSA Rating (BTU/HR): 105000
Capacity: 105000 BTU/hr
CSA Rating (BTU/HR): 105000
Capacity (BTU): 105000
Weight: 12 oz
ASME: Yes
Thermostat Length: 4"

Description for Watts 0066103

Series 100XL Temperature and Pressure Relief Valves are used in water heater and hot water storage tank applications to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters up to 105,000 BTU/hr. They feature a bronze body with NPT male inlet and NPT female outlet connections, unique thermostat with special thermo-bonded coating, and a test lever. Series 100XL is ASME rated and CSA listed.

100XL, 3/4" T & P Relief Valve (175 PSI, 210 F)

REVIEW SNAPSHOT®

by PowerReviews
Watts100XL, 3/4" T & P Relief Valve (175 PSI, 210 F)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

PSI 175 works!

By autgrind

from JC., Tennessee.USA

Verified Buyer

Comments about Watts 100XL, 3/4" T & P Relief Valve (175 PSI, 210 F):

If you water hot pressure is to high.These psi 175 pop off values is what you need!Works great to
stop hot water pop-off values from leaking.Thanks Pex.

  • Primary use:
  • Business

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    DO YOU HAVE THE CSA # FOR THIS PRODUCT?
    Asked on 1/13/2011 by PETER from CLARKSBURG ONTARIO

    1 answer

    • CUSTOMER CARE

      A:

      The CSA temp steam rating is 105,000 BTU/hr .

      Answered on 1/24/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?