100XL-8,  3/4" T & P Relief Valve Zoom

100XL-8, 3/4" T & P Relief Valve

SKU:0066110

Brand: Watts

Watts
0066110 has been discontinued.
Direct Replacement:
SKU: 0556001
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Application: Heating
Material: Bronze
Pressure Set Point: 150 psi
Size: 3/4"
Connection Type: Threaded
Thread Type: Male
Female
Inlet Type: Male Threaded (IPS)
Outlet Type: Female Threaded (IPS)
Temperature Range (F): 210°F Max
Width: 1-3/4"
Height: 11-1/2"
CSA Rating (BTU/HR): 105000
105000
Weight: 14 oz
Capacity: 105000 BTU/hr
Capacity (BTU): 105
000
Thermostat Length: 8"
ASME: Yes

Description for Watts 0066110

Series 100XL Temperature and Pressure Relief Valves are used in water heater and hot water storage tank applications to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters up to 105,000 BTU/hr. They feature a bronze body with NPT male inlet and NPT female outlet connections, unique thermostat with special thermo-bonded coating, and a test lever. Model 100XL-8 is also available with 8 in. (200mm) extension thermostat. Series 100XL is ASME rated and CSA listed. Temperature Relief: 210°F (99°C), Pressure Relief Range: 75 to 150psi (5.2 to 10.3 bar), Standard Pressure Settings: 75, 100, 125, or 150psi (5.27, 7.03, 8.79, or 10.55 bar).

100XL-8, 3/4" T & P Relief Valve

REVIEW SNAPSHOT®

by PowerReviews
Watts100XL-8, 3/4" T & P Relief Valve
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Fast shipping

By Scotty

from Boston

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Watts 100XL-8, 3/4" T & P Relief Valve:

        As described fast shipping great to work with thank you

        • Primary use:
        • Personal
         
        5.0

        Passed building inspection

        By John

        from Storrs, CT

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Watts 100XL-8, 3/4" T & P Relief Valve:

              There's not much to say about a T&P Relief Valve. I have only had it in use for two weeks, but it hasn't leaked and it passed the building inspector. It is on an indirect fired hot water heater so the chances it will ever have to function are slim.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers