LL100XL, 3/4" Lead Free Extended Shank T & P Relief Valve Zoom

LL100XL, 3/4" Lead Free Extended Shank T & P Relief Valve

SKU:0066132

Brand: Watts

Watts
0066132 has been discontinued.
Direct Replacement:
SKU: 0556002
Brand: Watts
0

Resources

Specs

Application: Heating
Size: 3/4"
Material: Bronze
Temperature Range (F): 210°F Max
Connection Type: Threaded
Thread Type: Male
Female
Height: 4-3/4"
Width: 1-7/8"
Capacity (BTU): 105
000
CSA Rating (BTU/HR): 105000
Pressure Set Point: 150 psi

Description for Watts 0066132

Series SL100XL, L100XL, LL100XL and LLL100XL Extended Shank Temperature and Pressure Relief Valves are used in water heater and hot water storage tank applications to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters up to 105,000 BTU/hr. They feature an extended shank for installation on water heaters with extra thick insulation as well as a bronze body with NPT male inlet and NPT female outlet connections, unique thermostat with special thermo-bonded coating, and a test lever. Series SL100XL, L100XL, LL100XL and LLL100XL are ASME rated and CSA listed. Pressure Relief Range: 75 to 150psi (5.2 to 10.3 bars), Standard Pressure Settings: 75, 100, 125, or 150psi (5.27, 7.03, 8.79, or 10.55 bars).

  • Model LL100XL: Extra extended inlet model. Suitable for water heaters with up to 2-1/2" (63.5mm) of insulation

LL100XL, 3/4" Lead Free Extended Shank T & P Relief Valve

Q&A: Ask the Questions, share answers