ETX-15, 2.1 Gallon Non-Potable Water Expansion Tank Zoom

ETX-15, 2.1 Gallon Non-Potable Water Expansion Tank

SKU:0066605

Brand: Watts

Watts
Qty Price
$25.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
2
1

Specs

Application: Heating
Tank Volume: 2.1 Gallons
Max Accepted Volume: 1 Gallon
Material: Steel
Diaphragm Material: Butyl
Precharged PSI: 12 psi
Max Temp (F): 220°F
Max Pressure (PSI): 75 psi
Connection Size: 1/2"
Connection Type: MNPT
Height: 12-1/2"
Diameter (Inches): 8"
ASME: No
Weight (lbs): 5 lbs

Description for Watts 0066605

Series ETX non-potable water expansion tanks are for use in commercial and residential closed loop hydronic heating system piping to control the thermal expansion of hot water and maintain system pressure below the relief setting of the relief valve. The pre-pressurized steel tank features a durable expansion membrane that prevents contact of the water with the air in the tank. This rugged diaphragm minimizes loss of the air change and ensures long and trouble-free life for the system. Model ETX mounts to supply piping.
Features:

  • Precharged at 12psi (83 kPa)
  • Rugged flexible butyl diaphragm
  • In-line
  • Compatible with glycol in systems
  • Steel construction

The HydroClaw Expansion Tank Support Bracket provides a safe and reliable method to mount your expansion tank. This expansion tank bracket is easy to install and will hold any tank with a diameter of 8" nominal.

ETX-15, 2.1 Gallon Non-Potable Water Expansion Tank

REVIEW SNAPSHOT®

by PowerReviews
WattsETX-15, 2.1 Gallon Non-Potable Water Expansion Tank
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Excellent quality

By spkenny

from Suffolk, VA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Watts ETX-15, 2.1 Gallon Non-Potable Water Expansion Tank:

        Works exactly as advertised. Easy installtion. pexsupply sent the product very quickly. It arrived in perfect condition.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons