ETX-30, 4.5 Gallon Non-Potable Water Expansion Tank Zoom

ETX-30, 4.5 Gallon Non-Potable Water Expansion Tank

SKU:0066606

Brand: Watts

Watts
Qty Price
$29.95
/ each
$289.50 / box (10 units x $28.95)
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Tank Volume: 4.5 Gallons
Application: Heating
Max Accepted Volume: 2.5 Gallons
Material: Steel
Diaphragm Material: Butyl
Precharged PSI: 12 psi
Max Temp (F): 220°F
Max Pressure (PSI): 75 psi
Connection Size: 1/2"
Connection Type: MNPT
Height (Inches): 14
Diameter (Inches): 11"
ASME: No
Weight (lbs): 10 lbs

Description for Watts 0066606

Series ETX non-potable water expansion tanks are for use in commercial and residential closed loop hydronic heating system piping to control the thermal expansion of hot water and maintain system pressure below the relief setting of the relief valve. The pre-pressurized steel tank features a durable expansion membrane that prevents contact of the water with the air in the tank. This rugged diaphragm minimizes loss of the air change and ensures long and trouble-free life for the system. Model ETX mounts to supply piping.

Features:

  • Precharged at 12psi (83 kPa)
  • Rugged flexible butyl diaphragm
  • In-line
  • Compatible with glycol in systems
  • Steel construction


The HydroClaw Expansion Tank Support Bracket provides a safe and reliable option if you prefer to mount your expansion tank. This expansion tank bracket is easy to install and will hold any tank with a diameter of 11" nominal

"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

ETX-30, 4.5 Gallon Non-Potable Water Expansion Tank

REVIEW SNAPSHOT®

by PowerReviews
WattsETX-30, 4.5 Gallon Non-Potable Water Expansion Tank
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Do It Yourselfer

By Coco

from Hilton, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Watts ETX-30, 4.5 Gallon Non-Potable Water Expansion Tank:

        Very easy to install, I drained the system and removed the old tank and replaced with the new one.

        • Primary use:
        • Personal

        (0 of 1 customers found this review helpful)

         
        5.0

        Great Purchase!

        By Honest Abe

        from East Newark N.J.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Watts ETX-30, 4.5 Gallon Non-Potable Water Expansion Tank:

              I had to change out 2 expansion tanks on 2 boilers both had small drip one more than the other .I first changed out the pressure relief valves but they still leaked, so I knew the 2 expansions tanks failed. I was correct one had about a cup of water on the side of bladder that should have air only. The other tank had completely failed the tank was full of water and heavy as hell! Change both out no more Leaks!

              • Primary use:
              • Business

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              9 Questions | 10 Answers
              Displaying questions 1-9
              • Q:

                I have a ET-15 and its leaks, I was thinking of stepping up to a ETX-30, would this work or not and what would be the pros and cons?
                Asked on 2/21/2015 by mark from Lansing MI.

                1 answer

                • CUSTOMER CARE

                  A:

                  it would, but its best to size the tank properly for your system

                  Answered on 2/26/2015 by Supplyhouse Staff from New York
              • Q:

                Is. This expansion tank acceptable for use with glycerin
                Asked on 1/18/2012 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  We're not sure about glycerin, but it will work with glycol (mixtures up to 50%).

                  Answered on 1/19/2012 by PexSupply Staff from NY
              • Q:

                Experienced increasing noise from pipes. non potable expansion tank 2 years old. 30 psi on gauge. Closed glycol system. Do I need to bleed zones even with expansion tank? Not all zones noisy as far as I can tell. Mostly the one furthest away. I'm very new to hot water system.
                Asked on 1/17/2012 by Les from Parshall, CO

                1 answer

                • CUSTOMER CARE

                  A:

                  Even with an expansion tank, you should still have an air eliminator installed on the system.

                  Answered on 2/10/2012 by PexSupply Staff from NY
              • Q:

                if i install an etx30 do i need an auto feed valve
                Asked on 1/13/2012 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  Most systems require both an expansion tank and an auto-feed valve.

                  Answered on 1/18/2012 by PexSupply Staff from NY
              • Q:

                Is there a problem if the expansion tank is mounted upside down with fill line coming in from bottom?
                Asked on 1/2/2012 by jim from New York

                2 answers

                • A:

                  It doesnt matter what way the expansion tank is installed as long as it is supported. my personal preferance is out the top or side facing up

                  Answered on 1/4/2012 by Anonymous from None
                • CUSTOMER CARE

                  A:

                  No, mounting the expansion tank in this manner would not be an issue.

                  Answered on 1/3/2012 by PexSupply Staff from NY
              • Q:

                i installed one and still get hammering pipes is my psi off
                Asked on 4/25/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  The tank is pre-charged to 12 psi. Keep in mind that this tank is designed to be used in heating systems (not for potable water).

                  Answered on 4/26/2011 by PexSupply Staff from NY
              • Q:

                We had a plumber replace our expansion tank in our radiant floor heat system a while back and I notice he used a unit labeled for potable water. What is the difference between a potable water tank and one that is for non potable water? Thanks
                Asked on 2/9/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  Potable water tanks can handle greater pressure (about 150 psi) than non-potable tanks (around 30 psi). We recommend that you either get a new tank or adjust the pressure on the one you have.

                  Answered on 2/10/2011 by PexSupply Staff from NY
              • Q:

                How do determine the correct size of tank for the system?
                Asked on 1/30/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  The proper size of an expansion tank for a heating system depends on BTU load. (For water heaters, size is the most important factor).

                  Answered on 2/1/2011 by PexSupply Staff from NY
              • Q:

                I have a et-30 tank I need to replace. Is the etx-30 the new version of the et-30. Thanks
                Asked on 10/30/2010 by Anonymous from clinton ohio

                1 answer

                • CUSTOMER CARE

                  A:

                  Yes, the ETX is the new version of the ET-30 tank.

                  Answered on 11/2/2010 by PexSupply Staff from NY
              Displaying questions 1-9

              Do you have a question about this product?