ETX-90, 15 Gallon Non-Potable Water Expansion Tank Zoom

ETX-90, 15 Gallon Non-Potable Water Expansion Tank

SKU:0066608

Brand: Watts

Watts
Qty Price
$99.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Heating
Tank Volume: 15 Gallons
Max Accepted Volume: 6.0 Gallons
Diameter (Inches): 16"
Material: Steel
Diaphragm Material: Butyl
Precharged PSI: 12 psi
Max Temp (F): 220°F
Max Pressure (PSI): 75 psi
Connection Size: 3/4"
Connection Type: MNPT
ASME: No

Description for Watts 0066608

Series ETX non-potable water expansion tanks are for use in commercial and residential closed loop hydronic heating system piping to control the thermal expansion of hot water and maintain system pressure below the relief setting of the relief valve. The pre-pressurized steel tank features a durable expansion membrane that prevents contact of the water with the air in the tank. This rugged diaphragm minimizes loss of the air change and ensures long and trouble-free life for the system. Model ETX mounts to supply piping.

Features:

  • Precharged at 12psi (83 kPa)
  • Rugged flexible butyl diaphragm
  • In-line
  • Compatible with glycol in systems
  • Steel construction


"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

ETX-90, 15 Gallon Non-Potable Water Expansion Tank

REVIEW SNAPSHOT®

by PowerReviews
WattsETX-90, 15 Gallon Non-Potable Water Expansion Tank
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

ext90 expansion tank

By biker

from Salmon Idaho

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Watts ETX-90, 15 Gallon Non-Potable Water Expansion Tank:

        The only problem is the discription on your web site. It stated the thread size is 1/2 NMPT. It is actually 3/4 NMPT. I do not live in town and was fortunate to have what I needed on hand.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers