OTV-FL, 1/2" M x 3/8" F Oil Tank Valve Zoom

OTV-FL, 1/2" M x 3/8" F Oil Tank Valve

SKU:0067650

Brand: Watts

Watts
0067650 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Application: Heating
Size: 3/8"
1/2"
1/2" x 3/8"
Connection Type: MNPT x Flare
Max Pressure (PSI): 125 psi
Material: Brass

Description for Watts 0067650

Series OTV Oil Tank Valves are used as a shutoff valve for oil tanks. They feature a brass body and iron handwheel.

Features:

  • Metal to metal seat
  • Heavy duty brass
  • Screwed bonnet
  • Rising stem

OTV-FL, 1/2" M x 3/8" F Oil Tank Valve

REVIEW SNAPSHOT®

by PowerReviews
WattsOTV-FL, 1/2" M x 3/8" F Oil Tank Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

well made

By Brook.

from renovo,Pa

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Watts OTV-FL, 1/2" M x 3/8" F Oil Tank Valve:

        Does the job.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers