OTV-M, 1/2" M x 3/8" M Oil Tank Valve Zoom

OTV-M, 1/2" M x 3/8" M Oil Tank Valve

SKU:0067653

Brand: Watts

Watts
Qty Price
$32.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Heating
Size: 1/2" x 3/8"
Connection Type: MNPT x MNPT
Max Pressure (PSI): 125
Material: Brass

Description for Watts 0067653

Series OTV-M1 Oil Tank Valves are used as a shutoff valve for oil tanks. They feature a brass body and adjustable packing nut. Model OTV-M has threaded male connection x threaded male connection.

Features:

  • 1/4 Turn ball valve design
  • Heavy duty brass
  • Adjustable packing nut
  • PTFE seat and packing

OTV-M, 1/2" M x 3/8" M Oil Tank Valve

REVIEW SNAPSHOT®

by PowerReviews
WattsOTV-M, 1/2" M x 3/8" M Oil Tank Valve
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

OTV-M, 1/2" M x 3/8" M Oil Tank Valve

By Top

from Bay Shore, NY

Verified Buyer

Comments about Watts OTV-M, 1/2" M x 3/8" M Oil Tank Valve:

Fantastic, shut off valve works flawlessly.

  • Was this a gift?:
  • No
 
4.0

Good Product

By Michael

from Long Island, New York

Verified Buyer

Comments about Watts OTV-M, 1/2" M x 3/8" M Oil Tank Valve:

Appears to be well built; strong, no casting or machining defects observed. Some plumbers might recommend some pipe nipples, elbow(s), ball or gate style valve, etc... to achieve the same goal. Now think it out, more fittings equal more possible/potential points to leak. Not telling anyone how to bottom plumb their oil tank but, less possible and/or potential points to leak in my book is better. The choice is up to you.

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers