1/2" 25AUB-Z3 Pressure Reducing Valve (Threaded F Union Inlet x NPT Threaded F Outlet) Zoom

1/2" 25AUB-Z3 Pressure Reducing Valve (Threaded F Union Inlet x NPT Threaded F Outlet)

SKU:0068524

Brand: Watts

Watts
0068524 has been discontinued.
Direct Replacement:
SKU: 0009217
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1/2"
Pressure Range: 25 to 75 psi
Max Pressure (PSI): 75 psi
Min Pressure (PSI): 25

Description for Watts 0068524


Series 25AUB-Z3 Water Pressure Reducing Valves are used in commercial and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a bronze body construction, union inlet connection, integral stainless steel strainer and high temperature resistant reinforced diaphragm for hot water.
The Series 25AUB-Z3 is available with a variety of end connections including: threaded, solder, PEX and CPVC with both union and double union connections.
Series 25AUB-Z3 has an adjustable pressure range and is serviceable in-line. Maximum Working Pressure: 300psi (21 bars), Adjustable Reduced Pressure Range: 25 to 75psi (172 to 517 kPa), Standard Pressure Setting: 50psi (344kPa).

1/2" 25AUB-Z3 Pressure Reducing Valve (Threaded F Union Inlet x NPT Threaded F Outlet)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons