3/4" 25AUB-S-DU-Z3 Pressure Reducing Valve (Double Union - Sweat Inlet x Sweat Outlet) Zoom

3/4" 25AUB-S-DU-Z3 Pressure Reducing Valve (Double Union - Sweat Inlet x Sweat Outlet)

SKU:0069708

Brand: Watts

Watts
0069708 has been discontinued.
Direct Replacement:
SKU: 0009283
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"
Pressure Range: 25 to 75 psi
Max Pressure (PSI): 75 psi
Min Pressure (PSI): 25
Material: Bronze
Max Inlet Pressure: 300 PSI
Temperature Range (F): 33° to 160°F
Connection Type: Sweat

Description for Watts 0069708

25AUB-S-DU-Z3 = Double Union - Solder union inlet and outlet (25-75psi)

  • Note: Image shown is (0069717) - Female Union x NPT Outlet Model

    Series 25AUB-Z3 Water Pressure Reducing Valves are used in commercial and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a bronze body construction, union inlet connection, integral stainless steel strainer and high temperature resistant reinforced diaphragm for hot water.
    The Series 25AUB-Z3 is available with a variety of end connections including: threaded, solder, PEX and CPVC with both union and double union connections.
    Series 25AUB-Z3 has an adjustable pressure range and is serviceable in-line. Maximum Working Pressure: 300psi (21 bars), Adjustable Reduced Pressure Range: 25 to 75psi  

  • 3/4" 25AUB-S-DU-Z3 Pressure Reducing Valve (Double Union - Sweat Inlet x Sweat Outlet)

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    Displaying question 1

    Do you have a question about this product?