E-50 Heavy Duty Water Heater Restraint System for Water Heaters up to 50 Gallons Zoom

E-50 Heavy Duty Water Heater Restraint System for Water Heaters up to 50 Gallons

SKU:0070026

Brand: Watts

Watts
Qty Price
$56.45
/ each
$435.60 / box (8 units x $54.45)
Non-Stock ItemAllow 7-10 Days to Ship Out
1

Specs

Application: Accessory
Accessory For: Water Heaters (up to 50 gal)
Type: Front Strap
Weight (lbs): 7.5 lbs

Description for Watts 0070026

Series E-50 Heavy-Duty Water Heater Restraint Systems are a double-strapping gusset system for use in tight spaces and/or cabinets where hardware needs to be located behind the water heater. The restraints cradle the tank and offer optimal security with front tension adjustments. Series E-50 is for water heaters up to 50 gal. and shake-tested for water heaters up to 65 gal. Endorsed by GLAA-PHCC.

Note: Each kit contains a lower compliance strap that simply lags across the front of the tank

E-50 Heavy Duty Water Heater Restraint System for Water Heaters up to 50 Gallons

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons