TSE-75 Water Heater Strap Kit for Water Heaters up to 75 Gallons Zoom

TSE-75 Water Heater Strap Kit for Water Heaters up to 75 Gallons

SKU:0070029

Brand: Watts

Watts
Qty Price
$15.95
/ each
$184.20 / box (12 units x $15.35)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Accessory
Accessory For: Water Heaters (up to 75 gal)
Type: Front Strap
Weight (lbs): 3 lbs

Description for Watts 0070029

Series TSE-75 Water Heater Strap Kits are a double-strapping system for use with zero-clearance water heaters. They install across the front of the water heater and bolt directly into wall studs. The kit contains four straps to restrain the upper and lower portions of the water heater. They are easily adjustable with pre-assembled self-tapping lag bolts that are held with paper keepers. Series TSE-75 is for water heaters up to 75 gal.

TSE-75 Water Heater Strap Kit for Water Heaters up to 75 Gallons

Q&A: Ask the Questions, share answers