E-120 Water Heater Strap Kit for Water Heaters up to 120 Gallons Zoom

E-120 Water Heater Strap Kit for Water Heaters up to 120 Gallons

SKU:0070032

Brand: Watts

Watts
Qty Price
$19.95 $18.35
/ each
$229.80 $220.20 / box (12 units x $18.35)
In Stock! Ships in 24-48 Hours
(5 Available)

Specs

Application: Accessory
Accessory For: Water Heaters (up to 120 gal)
Type: Front Strap
Back Spacer
Weight (lbs): 5 lbs

Description for Watts 0070032

Series E-120 Water Heater Strap Kits are a double-strapping system for restraining larger water heaters. They can be installed on the front of the water heater or wrapped around the water heater with non-flammable back spacers to keep the heater from coming in contact with the wall, and are bolted directly to the wall studs. The kit contains four long straps to restrain the upper and lower portions of the water heater. They are easily adjustable with pre-assembled self-tapping lag bolts that are held with paper keepers. Series E-120 is for water heaters up to 120 gal.

Note: Comes unassembled in box with instructions

E-120 Water Heater Strap Kit for Water Heaters up to 120 Gallons

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons