2" 25AUB-Z3 Pressure Reducing Valve (Threaded F Union Inlet x NPT Threaded F Outlet) Zoom

2" 25AUB-Z3 Pressure Reducing Valve (Threaded F Union Inlet x NPT Threaded F Outlet)

SKU:0070336

Brand: Watts

Watts
0070336 has been discontinued.
Direct Replacement:
SKU: 0009465
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 2"
Pressure Range: 25 to 75 psi
Max Pressure (PSI): 75
Min Pressure (PSI): 25

Description for Watts 0070336


Series 25AUB-Z3 Water Pressure Reducing Valves are used in commercial and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a bronze body construction, union inlet connection, integral stainless steel strainer and high temperature resistant reinforced diaphragm for hot water.
The Series 25AUB-Z3 is available with a variety of end connections including: threaded, solder, PEX and CPVC with both union and double union connections.
Series 25AUB-Z3 has an adjustable pressure range and is serviceable in-line. Maximum Working Pressure: 300psi (21 bars), Adjustable Reduced Pressure Range: 25 to 75psi (172 to 517 kPa), Standard Pressure Setting: 50psi (344kPa).

2" 25AUB-Z3 Pressure Reducing Valve (Threaded F Union Inlet x NPT Threaded F Outlet)

REVIEW SNAPSHOT®

by PowerReviews
Watts3/4" 25AUB-Z3 Pressure Reducing Valve (Threaded F Union Inlet x NPT Threaded F Outlet)
 
4.8

(based on 37 reviews)

Ratings Distribution

  • 5 Stars

     

    (32)

  • 4 Stars

     

    (4)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

97%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (26), Business (11)

Most Liked Positive Review

 

Nice reducer. I was impressed.

I had a situation that this house is located in the mountains and the city was raising the water pressure in order to get the water to the top of the mountain. With the...Read complete review

I had a situation that this house is located in the mountains and the city was raising the water pressure in order to get the water to the top of the mountain. With the pressure guage I purchased with this regulator, I found that the water pressure was rising to 160Lbs. and sometimes more. This was causing the popoff on the water heater to bleed off pressure over 180 the rating of the valve loosing hot water. Also faucets would leak when there wasn't a problem with them. Installing the regulator was somewhat easy. I cut into the existing copper line under the house. I added the adapters that will make it easy to just unscrew the unit if I need to replace it for some reason. I also added a valve past the regulator so that I could attach my pressure guage to check the pressure before I crawled out from under the house. I have tested the pressure over and over and it is working great.

VS

Most Liked Negative Review

 

Has some construction issues

I used this product on an incoming water main line to our residence with input pressure of 80psi and I wanted to reduce it to 54psi.

I like the product and it...Read complete review

I used this product on an incoming water main line to our residence with input pressure of 80psi and I wanted to reduce it to 54psi.

I like the product and it appears well build and durable. However, the first two units installed were defective from the factory and they would allow outgoing pressure to "creep" from the 54psi setting all the way to 75psi within an hour.

Upon the installation of the third unit the pressure has been holding precisely at 54psi now for the past couple of months and all is well.

It just took me the time and effort to install three units to finally get a good one which we now have installed.

Reviewed by 37 customers

Displaying reviews 1-10

Back to top

Previous | Next »

(2 of 2 customers found this review helpful)

 
5.0

Works perfectly

By Bill

from Attleboro, MA

Verified Buyer

Comments about Watts 3/4" 25AUB-Z3 Pressure Reducing Valve (Threaded F Union Inlet x NPT Threaded F Outlet):

When the city boosted water pressure for the freezing months. Flush valves started leaking. Installed on main cold water line and problem went away. There is still plenty of pressure and volume for all normal functions.

  • Primary use:
  • Business

(2 of 2 customers found this review helpful)

 
5.0

Watts 1-1/4" Pressure Reducing Valve

By Captain Jack

from Oceanside, CA

Verified Buyer

Comments about Watts 3/4" 25AUB-Z3 Pressure Reducing Valve (Threaded F Union Inlet x NPT Threaded F Outlet):

The old one in our home went bad and discovered Supplyhouse.com. They had a great price so I figured I would give them a try. Fast delivery, great price and correspondence was great. Valve dropped right in and I'm back to a manageable pressure in my home.

  • Primary use:
  • Personal

(2 of 2 customers found this review helpful)

 
4.0

Watch for restricted flow.

By Bill

from Massachusetts

Verified Buyer

Comments about Watts 3/4" 25AUB-Z3 Pressure Reducing Valve (Threaded F Union Inlet x NPT Threaded F Outlet):

A good product, but it seemed to reduce the flow as well as the pressure. I replaced it with a 1 inch Watts valve and the difference is substantial. Could be a port issue.

  • Primary use:
  • Personal

(2 of 2 customers found this review helpful)

 
5.0

pressure reducing valve

By hansmiracle

from Denver, CO, USA

Verified Buyer

Comments about Watts 3/4" 25AUB-Z3 Pressure Reducing Valve (Threaded F Union Inlet x NPT Threaded F Outlet):

Our washer made such a noise that the pipes where shaking.. this pressure reducer solved the problem for goo...

  • Primary use:
  • Personal
 
5.0

Brass pressure valve

By Chief Garay

from Arkansas

Verified Buyer

Comments about Watts 3/4" 25AUB-Z3 Pressure Reducing Valve (Threaded F Union Inlet x NPT Threaded F Outlet):

We live in rural Arkansas. We installed a water line from the city line to our house (1000 feet)of 2" PVC in 1984. It needed replacing and we did the job with ProPex 1-1/2 pipe placed inside the old PVC. In the process, we replaced the 4 pressure regulators (subject of this review). All of the needed replacement parts came from Supplyhouse.com. Their items, shipping time, cost, and support were all 5-star!! The quality of these valves was superb as were all the ProPex parts. Highly recommend!

  • Primary use:
  • Personal
 
5.0

Perfect Replacement

By TomD

from Bonners Ferry, Idaho

Verified Buyer

Comments about Watts 3/4" 25AUB-Z3 Pressure Reducing Valve (Threaded F Union Inlet x NPT Threaded F Outlet):

This valve is a direct replacement, it was an easy installation and I received the valve when scheduled.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Works Great

By bsimpson

from Grand Rapids, MI

Verified Reviewer

Comments about Watts 3/4" 25AUB-Z3 Pressure Reducing Valve (Threaded F Union Inlet x NPT Threaded F Outlet):

Installed easy, holds the pressure very consistent. Easy to adjust. What else is there to say, it reduces the pressure. I had 90 PSI comming into my house and have it adjusted to 60 PSI now. Plenty of pressure for the home.

I would recommend to others.

  • Primary use:
  • Personal
 
5.0

Problem solved easily

By Jacuzi

from Ashland, PA.

Verified Buyer

Comments about Watts 3/4" 25AUB-Z3 Pressure Reducing Valve (Threaded F Union Inlet x NPT Threaded F Outlet):

Had leaking PRV. Ordered this one,received it next day, and installed it myself in about 20 minutes. Great timely and professional purchase.Highly recommend SupplyHouse.

  • Primary use:
  • Personal
 
3.0

Has some construction issues

By David Louis

from Comfort, Texas

Verified Buyer

Comments about Watts 3/4" 25AUB-Z3 Pressure Reducing Valve (Threaded F Union Inlet x NPT Threaded F Outlet):

I used this product on an incoming water main line to our residence with input pressure of 80psi and I wanted to reduce it to 54psi.

I like the product and it appears well build and durable. However, the first two units installed were defective from the factory and they would allow outgoing pressure to "creep" from the 54psi setting all the way to 75psi within an hour.

Upon the installation of the third unit the pressure has been holding precisely at 54psi now for the past couple of months and all is well.

It just took me the time and effort to install three units to finally get a good one which we now have installed.

  • Primary use:
  • Personal
 
4.0

I would buy this product again

By Vmarc

from SYRACUSE, NY

Verified Buyer

Comments about Watts 3/4" 25AUB-Z3 Pressure Reducing Valve (Threaded F Union Inlet x NPT Threaded F Outlet):

It lasted around 20 years

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

17 Questions | 23 Answers
Displaying questions 1-10Previous | Next »
  • Q:

    does this unit have a relief bypass?
    Asked on 4/26/2016 by bill from stuart,fl.

    1 answer

    • VERIFIED BUYER

      A:

      Yes, the standard bypass feature permits the flow of water back through the valve into the main when pressures, due to thermal expansion on the outlet side of the valve, exceed the pressure in the main supply.

      Answered on 4/26/2016 by Anonymous
  • Q:

    If the pressure on the exit side exceeds the pressure on the inlet side will the flow be reversed. i.e. Will this valve allow a backflow to occur?
    Asked on 9/16/2015 by Har from east norriton, PA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, from the product literature, "The standard bypass feature permits the flow of water back through the valve into the main when pressures, due to thermal expansion on the outlet side of the valve, exceed the pressure in the main supply."

      Answered on 9/17/2015 by SupplyHouse Staff from NY
  • Q:

    What is the maximum flow rate if I reduce the outlet pressure to 50 psi?
    Asked on 9/5/2015 by marc249 from Prosser, WA

    1 answer

    • VERIFIED BUYER

      A:

      That depends on your input pressure. At 75psi input pressure, a 2 inch reducing valve is spec'd at 95 gpm. However, it tails off quickly. At 65 psi input, you are looking at only 45 gpm. If you need more, I would recommend you look at the U5B series where at 65 psi input you would get 85 gpm. There is a big difference in these valves and I always recommend the U5B series over the 25AUB series for just about any application.

      Answered on 9/5/2015 by Anonymous
  • Q:

    I have a Watts value now and I want to make sure this one is the same lenth. How long is the vale from end to end. Thanks
    Asked on 4/23/2015 by Dave from Orange County CA

    1 answer

    • CUSTOMER CARE

      A:

      SKU 0009309 is 6" end to end.

      Answered on 7/24/2015 by SupplyHouse Staff from NY
  • Q:

    does this valve have a thermal by-pass
    Asked on 12/22/2014 by sam from WV

    1 answer

    • VERIFIED BUYER

      A:

      Yes. The standard bypass feature permits the flow of water back through the valve into the main when the pressure exceeds the main supply due to thermal expansion on the outlet side of the valve.

      Answered on 12/22/2014 by Anonymous
  • Q:

    Do you recommend pipe dope and/or Teflon tape for best results on threaded fittings?
    Asked on 9/25/2014 by coalcracker from Schuylkill County, Pennsylvania

    6 answers

    • VERIFIED BUYER

      A:

      I only use Teflon tape and three wraps is plenty
      Sent from my iPhone

      Answered on 12/11/2015 by Anonymous
    • VERIFIED BUYER

      A:

      I've had the best success with pipe dope.

      Answered on 9/25/2014 by Anonymous
    • VERIFIED BUYER

      A:

      I recommend Teflon tape.

      Answered on 9/25/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Always use Teflon tape, 3 wraps around is enough
      Sent from my iPhone

      Answered on 9/25/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Locate 567 is what I prefer, never a leak..
      Sent from my Verizon Wireless 4G LTE smartphone

      Answered on 9/25/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Sorry auto correct changed my answer..
      Loctite 567.
      Sent from my Verizon Wireless 4G LTE smartphone

      Answered on 9/25/2014 by Anonymous
  • Q:

    Does the o-ring for the union fitting come included with the valve?
    Asked on 8/17/2014 by J from Usa

    2 answers

    • VERIFIED BUYER

      A:

      Everything you need is included.

      Answered on 8/18/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes it should be supplied. Sometimes there isn't much grease on it and it can fall out in shipping. Good luck
      Sent from my iPhone

      Answered on 8/18/2014 by Anonymous
  • Q:

    what is the maximum flow rate?
    Asked on 6/16/2014 by doc

    1 answer

    • CUSTOMER CARE

      A:

      The maximum flow rate is approximately 30 gallons per minute when operating at the reduced pressure drop of 25 PSI.

      Answered on 6/17/2014 by SupplyHouse Staff from NY
  • Q:

    Can this valve be installed in the vertical position?
    Asked on 2/11/2014 by Mucks from Yuma

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this line of Pressure Reducing Valves can be installed in the vertical position.

      Answered on 3/7/2014 by PexSupplyStaff from New York
  • Q:

    i have a 1/2" LF25AUB-Z3 Pressure Reducing Valve (Threaded F Union Inlet x NPT Threaded F Outlet). i would like to know how to increase the pressure in my home. i believe to do so you would loosen the nut on the top and turn the screw on the top counter clock wise. am i correct.? should i turn off the house main?
    Asked on 10/6/2013 by don from branchville, nj

    1 answer

    • CUSTOMER CARE

      A:

      The instruction manual states "To adjust pressure setting, loosen
      the lock nut and turn the adjusting bolt clockwise to increase pressure, counterclockwise
      to decrease pressure." The manual can be found here on our site :

      http://s3.pexsupply.com/product_files/es-lf25aub-inst.pdf

      Answered on 10/17/2013 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?