LF150HA, 3/4" Lead Free Thread for 1/2" Water Hammer Arrestor Zoom

LF150HA, 3/4" Lead Free Thread for 1/2" Water Hammer Arrestor

SKU:0121229

Brand: Watts

Watts
Qty Price
$14.85
/ each
$142.50 / box (10 units x $14.25)
Out of StockAllow 7-10 Days to Ship Out

Specs

Features: Lead Free
Application: Plumbing
Accessory
Size: 3/4"
Max Shock Pressure: 200 PSIG
Connection Type: Male NPT
Max Velocity: 10 F.P.S.
Max. Working Pressure: 150 psi
Max Temp (F): 180°F

Description for Watts 0121229

Series LF150 Water Hammer Arrestors are used in residential applications to control water pressure shock and prevent water hammer conditions. It consists of a pre-charged air chamber that is rechargeable, an air-tight sealing cap, standard tire valve connection for easy charging, stainless steel top, sealed-in diaphragm, lower stainless steel chamber, and brass hex adapter for easy installation. It can be installed in new or existing plumbing systems in any angle.

Specifications:

  • Model LF150HA is a 3/4 in. fitting. (adapter only)
  • Maximum Working Pressure: 150psi (10.3 bar)
  • Maximum Shock Pressure: 200psi (13.8 bar)
  • Maximum Velocity: 10 F.P.S.

LF150HA, 3/4" Lead Free Thread for 1/2" Water Hammer Arrestor

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons