3/4" LF150A-HA, Water Hammer Arrestor, Lead Free Zoom

3/4" LF150A-HA, Water Hammer Arrestor, Lead Free

SKU:0121231

Brand: Watts

Watts
Qty Price
$72.95
/ each
$351.75 / box (5 units x $70.35)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Material: Stainless Steel
Size: 3/4"
Connection Type: Male NPT
Features: Lead Free
Application: Plumbing
Max Temp (F): 180°F
Max Shock Pressure: 200 PSIG
Max Velocity: 10 F.P.S.
Max. Working Pressure: 150 psi

Description for Watts 0121231

Series 150A Water Hammer Arrestors are used in residential applications to control water pressure shock and prevent water hammer conditions. It consists of a pre-charged air chamber that is rechargeable, an air-tight sealing cap, standard tire valve connection for easy charging, stainless steel top, sealed-in diaphragm, lower stainless steel chamber, and brass hex adapter for easy installation. It can be installed in new or existing plumbing systems in any angle.

Specifications:

  • Model 150-HA is a 3/4 in. fitting. (adapter only)
  • Maximum Working Pressure: 150psi (10.3 bar)
  • Maximum Shock Pressure: 200psi (13.8 bar)
  • Maximum Velocity: 10 F.P.S.

3/4" LF150A-HA, Water Hammer Arrestor, Lead Free

Q&A: Ask the Questions, share answers