Description
Series 340, 340X Automatic Reseating Temperature and Pressure Relief Valves are used in commercial water heater applications to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters. They feature a bronze body with NPT male inlet and NPT female outlet connections, stainless steel spring and thermostat tube, tamper-resistant bonnet screws, automatic reseating feature, and test lever. Model 340 has a 3 in. (80mm) thermostat. Model 340X has an 8 in. (200mm) thermostat. Series 340, 340X are ASME rated and CSA listed. Temperature Relief: 210°F (99°C), Pressure Relief Range: 75 to 150psi (5.2 to 10.3 bar), Standard Pressure Settings: 75, 100, 125, or 150psi (5.27, 7.03, 8.79, or 10.55 bar).
Read more
Manuals (1)
Specs
Size:
1-1/2"
Thermostat Length:
3"
ASME Rating (BTU/HR):
6379000
CSA Rating (BTU/HR):
1150000
Inlet Type:
Female NPT
Outlet Type:
Female Threaded (IPS)
Pressure Set Point:
150 psi
Features:
Lead Free
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    Product Reviews

    Product Q&A