1" LFS777SM1 Bronze Wye Strainer w/ Tapped Retainer Cap, Lead Free Zoom

1" LFS777SM1 Bronze Wye Strainer w/ Tapped Retainer Cap, Lead Free

SKU:0123134

Brand: Watts

Watts
Qty Price
$50.15
/ each
In Stock! Ships in 24-48 Hours
(4 Available)

Specs

Size: 1"
Material: Bronze
Connection Type: Sweat
Features: Lead Free

Description for Watts 0123134

Series 777S, S777S Wye-Pattern Bronze Strainers feature a wye-pattern, bronze body and a retainer cap tapped for closure plug. Model 777S has threaded end connections and is available in sizes 1/2" to 4" (15 to 100mm). Model S777S has solder end connections and is available in sizes 1/2" to 2" (15 to 50mm). Maximum Pressure: 400psi (27.6 bar) WOG, 125psi (8.6 bar) WSP for sizes 1/2 - 3 in. and 300psi (20.7 bar) WOG; 125psi (8.6 bar) WSP for size 4 in.

Features:

  • Bronze body
  • Wye-pattern
  • Retainer cap tapped for closure plug
  • Solder End connections

  • 1" LFS777SM1 Bronze Wye Strainer w/ Tapped Retainer Cap, Lead Free

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons