Description
Series BD-QT Brass Quarter-Turn Boiler Drain Shutoffs are for use in commercial and residential hydronic heating systems. It consists of a brass body construction with 3/4 in. (20mm) hose thread connection on outlet side, adjustable Teflon stem packing, an aluminum quarter-turn tee handle with positive shutoff. The 1/2 in. inlet (15mm) model is available with a dual-pattern combination threaded and solder connection. The 3/4 in. inlet (20mm) model is available in threaded connections. Maximum Pressure: 200psi (13.8 bar) WOG.

Features
  • Quarter-turn ball valve design
  • Positive shutoff
  • Rugged aluminum tee-handle design
  • Adjustable TeflonĀ® stem packing
  • Read more
    Specs
    Size:
    3/4"
    Max Pressure (PSI):
    200
    Material:
    Brass
    Teflon
    Aluminum Handle
    Lead Free:
    Yes
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Wednesday
    8am–7:45pm EST
    Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    3 Product Reviews

    Product Q&A