1-1/4" LF777SM1-20 Lead Free Bronze Wye Strainer (Threaded) Zoom

1-1/4" LF777SM1-20 Lead Free Bronze Wye Strainer (Threaded)

SKU:0124004

Brand: Watts

Watts
Qty Price
$58.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Specs

Size: 1-1/4"
Features: Lead Free
Connection Type: Threaded
Material: Bronze
Thread Type: Female
Pressure Rating: 400 psi (WOG)
125 psi (WSP)

Description for Watts 0124004

Series LF777 Wye-Pattern Bronze Strainers are designed to protect system components from dirt, rust and other damaging debris in the piping system. This series features a retainer cap tapped for closure plug.

Features

  • Bronze body
  • Wye-pattern
  • Retainer cap tapped for closure plug

    LF777 1/2" - 4" (15 - 100mm) threaded connections

    Specifications
    A wye-pattern bronze strainer to be installed as indicated on the plans. The strainer must have retainer cap tapped for closure plug. Strainer shall be rated to 400psi (27.6 bar) WOG @210ºF (99ºC); 125psi (8.6 bar) WSP @ 353ºF (178ºF) for sizes 1/2" - 3" (15 - 75mm) and 300psi (20.7 bar) WOG @ 210ºF (99ºC); 125psi (8.6 bar) @ 353ºF (178ºC) for size 4? (100mm).

  • 1-1/4" LF777SM1-20 Lead Free Bronze Wye Strainer (Threaded)

    Q&A: Ask the Questions, share answers