1-1/4" 22 GA, CP Offset Zoom

1-1/4" 22 GA, CP Offset

SKU:0140417

Brand: Watts

Watts
Qty Price
$7.45
/ each
$71.50 / box (10 units x $7.15)
In Stock! Ships in 24-48 Hours
(168 Available)
0

Resources

Specs

Size: 1-1/4"
Finish: Chrome Plated
Material: Metal
Gauge: 22
Connection Type: Slip Joint

Description for Watts 0140417

1-1/4" 22 GA, Chrome Plated Offset

"Do not use this item for any installation or repair of potable water applications. This product does not comply with the ""Safe Drinking Water Act,"" which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

1-1/4" 22 GA, CP Offset

Q&A: Ask the Questions, share answers